Buy more than* S$200* and get FREE SHIPPING

Lead-free Solder

5.00 (2)
Solid Phase/Liquid phase Temperature (degree c)
227/227
Specific Gravity
7.4
Weight (g)
100
Description 2
solder for Impact on the environment oining electronic components that do not contain lead
Ingredients
Sn:99.3% , Cu+Ni:0.7%
...see all>
Product Options
ADD TO CART
Length (m) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 0.6 1Roll 1 HS-372 06611254 22.99 SGD
In stock
17 1.0 1Roll 1 HS-374 06611263 19.99 SGD
In stock
190 0.3 1Roll 1 HS-371 06611245 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Copper pot repair
5
From Japan
On 2017-03-13 18:47:58
I fixed the indentation of the copper pot and the inner convex portion became flat, but the outer concave portion did not return and the thickness got thinner, so I filled it with this solder. It is lead-free so it can be used with confidence.
This review is about item#6611254.
Soldering parts
5
From Japan
On 2015-04-10 13:44:20
We are using it for repair work etc. with attachment of SMD parts of board. There are circumstances that 0.3 mm can be obtained only about this product, but there is no dissatisfaction.
This review is about item#06611245.

Related Products