Buy more than* S$200* and get FREE SHIPPING

Chipping hammer

Head Width (mm)
140
Head Diameter (phi mm)
22
Weight (g)
350
Size
#3/4
Overall Length (mm)
290
TRUSCO Part Number
123-5303
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KH-06 02449632 15.99 SGD
In stock
ADD TO CART

Related Products