Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Head Width (mm) Head Diameter (phi mm) Weight (g) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Width (mm) Head Diameter (phi mm) Weight (g) Size Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
147 20 350 #3/4 300 123-5281 1PC 1 NKH-06 02449641 20.99 SGD
In stock
183 25 450 #1 325 123-5290 1PC 1 NKH-10 02449657 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Scaling of welding
5
From Japan
On 2015-09-23 21:51:16
It is light and easy to use. Previously, the cutting edge was vertical and horizontal, but I feel that this is easier to use.
This review is about item#02449641.
Welding operation
4
From Japan
On 2015-06-19 09:44:42
It can be used without problems.
This review is about item#02449641.
Welding operation
5
From Japan
On 2014-08-21 13:10:27
It is easy to use.

Related Products