Buy more than* S$200* and get FREE SHIPPING

Angle type cutter

4.50 (2)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Type 2014 TRUSCO Published Page Cutting Diameter (mm) Compatible Blades and Cutters Weight (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Type 2014 TRUSCO Published Page Cutting Diameter (mm) Compatible Blades and Cutters Weight (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
117-5939 - 2-0603 5 ACE0030 0.65 300 1PC 1 AC-0030 02188006 96.94 SGD
In stock
117-5955 Cutter - 7 ACE0045 1.45 450 1PC 1 AC-0045 02188015 139.90 SGD
In stock
117-5971 Cutter - 10 ACE0060 2.85 600 1PC 1 AC-0060 02188024 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Waste processing
4
From Japan
On 2014-10-31 10:21:13
I bought a cutting of protruding nails of demolition wood. I think that it is effective in Fuminuki accident of the nail, but the cut surface will remain about 2mm, it also is not quite sharp because it does not treated with a hand grinder, etc. and safety. After cutting capacity has become an up to 5mm, but I like quite a force is need also a 4mm diameter be cut due or the base of the powerless, I felt 3mm 径位 is that it is appropriate.
This review is about item#02188006.
6mm stainless steel round bar cutting
5
From Japan
On 2012-02-06 01:09:16
Ahead of curvature has liked in the perfect for our applications. But teeth are not long-lasting. We are using being careful not to crack. It is not the eco of is cheaper to buy a set than buying blade is (laughs)
This review is about item#02188024.

Related Products