Buy more than* S$200* and get FREE SHIPPING

Double end ratchet wrench (nail type)

4.80 (5)
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Dimension t (mm) 2014 TRUSCO Published Page Weight (g) Dimensions l2 (mm) Dimension l1 (mm) Dimension (mm) Dimensions d3 (mm) TRUSCO Part Number Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Socket Type Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Dimension t (mm) 2014 TRUSCO Published Page Weight (g) Dimensions l2 (mm) Dimension l1 (mm) Dimension (mm) Dimensions d3 (mm) TRUSCO Part Number Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Socket Type Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
355 20 - 680 18 18 24x26 32 - 36 23 100 Ryokuchi socket 49 1PC 1 RN2426 37002987 58.44 SGD
In stock
490 26 - 2050 24 24 36x41 49 - 55 30 135 Ryokuchi socket 76 1PC 1 RN3641 02182783 97.78 SGD
In stock
355 20 2-0231 680 18 18 21x27 28 108-2795 37 19 100 Ryokuchi socket 49 1PC 1 RN2127 02182537 57.15 SGD
Shipped after 2017-12-14
265 16 2-0231 240 14.5 14.5 14x15 19 274-4538 23 12 75 Ryokuchi socket 34 1PC 1 RN1415 37004861 40.82 SGD
Shipped after 2017-12-15
- 20 2-0231 680 18.0 18.0 23x26 32 274-4554 36 23 100 Ryokuchiso Ket 49 1PC 1 RN2326 37002962 59.63 SGD
Shipped after 2017-12-14
355 20 2-0231 680 18.0 18.0 22x27 30 108-2817 36 19 100 Ryokuchiso Ket 49 1PC 1 RN2227 02182573 62.00 SGD
Shipped after 2017-12-14
- 14 2-0231 160 11.0 11.0 10x14 15 274-4511 18 11 65 Ryokuchiso Ket 28 1PC 1 RN1014 37004825 41.72 SGD
Shipped after 2017-12-14
- 20 2-0231 680 18.0 18.0 21x24 28 274-4546 35 19 100 Ryokuchiso Ket 49 1PC 1 RN2124 37004904 57.86 SGD
Shipped after 2017-12-14
400 22 2-0231 1080 20.5 20.5 26x32 35 108-2841 43 23 110 Ryokuchiso Ket 62 1PC 1 RN2632 02182643 68.83 SGD
In stock
445 24 2-0231 1400 21.5 21.5 32x35 43 108-2884 47 25 120 Ryokuchiso Ket 67 1PC 1 RN3235 02182731 72.55 SGD
Shipped after 2017-12-14
545 29 2-0231 3080 25.5 25.5 46x50 61 108-2931 66 33 150 Ryokuchiso Ket 89 1PC 1 RN4650 02182801 149.90 SGD
Shipped after 2017-12-14
490 26 2-0231 2050 24.0 24.0 35x41 47 108-2906 55 30 135 Ryokuchiso Ket 76 1PC 1 RN3541 02182765 97.78 SGD
Shipped after 2017-12-14
225 14 2-0231 160 11.0 11.0 11x13 16 108-2680 18 11 65 Ryokuchiso Ket 28 1PC 1 RN1113 02182293 41.72 SGD
Shipped after 2017-12-15
- 16 2-0231 240 14.5 14.5 13x19 18 274-4520 23 12 75 Ryokuchiso Ket 41 1PC 1 RN1319 37004843 49.92 SGD
Shipped after 2017-12-14
500 29 2-0231 2500 23.5 23.5 41x46 55 108-2922 61 30 135 Ryokuchiso Ket 83 1PC 1 RN4146 02182792 129.90 SGD
In stock
225 14 - 160 11 11 10x12 15 108-2663 17 11 65 Double end socket 28 1PC 1 RN1012 02182257 37.92 SGD
In stock
225 14 - 160 11 11 10x13 15 108-2671 18 11 65 Double end socket 28 1PC 1 RN1013 02182275 37.92 SGD
In stock
225 14 - 160 11 11 12 x 14 17 108-2698 19 11 65 Double end socket 28 1PC 1 RN1214 02182302 37.92 SGD
In stock
265 16 - 240 14.5 14.5 13x17 18 108-2701 23 12 75 Double end socket 34 1PC 1 RN1317 02182336 41.30 SGD
In stock
265 16 - 240 14.5 14.5 14x17 19 108-2710 23 12 75 Double end socket 34 1PC 1 RN1417 02182363 40.82 SGD
In stock
310 18 - 400 16 16 17x19 23 108-2728 26 12 90 Double end socket 41 1PC 1 RN1719 02182397 48.93 SGD
In stock
310 18 - 400 16 16 17 x 21 23 108-2736 28 15 90 Double end socket 41 1PC 1 RN1721 02182415 48.93 SGD
In stock
310 18 - 430 16 16 17x22 23 108-2744 30 15 90 Double end socket 42 1PC 1 RN1722 02182433 48.93 SGD
In stock
310 18 - 400 16 16 19x21 26 108-2752 28 15 90 Double end socket 41 1PC 1 RN1921 02182451 51.51 SGD
In stock
310 18 - 430 16 16 19x22 26 108-2761 30 15 90 Double end socket 42 1PC 1 RN1922 02182476 54.90 SGD
In stock
355 20 - 680 18 18 19x24 26 108-2779 32 19 100 Double end socket 49 1PC 1 RN1924 02182485 57.15 SGD
In stock
355 20 - 680 18 18 21x26 28 108-2787 35 19 100 Double end socket 49 1PC 1 RN2126 02182512 57.15 SGD
In stock
355 20 - 680 18 18 22 x 24 30 108-2809 32 19 100 Double end socket 49 1PC 1 RN2224 02182564 57.15 SGD
In stock
355 20 - 680 18 18 24x27 32 108-2825 36 23 100 Double end socket 49 1PC 1 RN2427 02182591 62.31 SGD
In stock
400 22 - 1080 20.5 20.5 24 x 30 32 108-2833 40 23 110 Double end socket 62 1PC 1 RN2430 02182616 65.51 SGD
In stock
400 22 - 1080 20.5 20.5 27 x 30 36 108-2850 40 23 110 Double end socket 62 1PC 1 RN2730 02182661 66.80 SGD
In stock
400 22 - 1080 20.5 20.5 27 x 32 36 108-2868 43 23 110 Double end socket 62 1PC 1 RN2732 02182677 66.80 SGD
In stock
400 22 - 1080 20.5 20.5 30x32 40 108-2876 43 23 110 Double end socket 62 1PC 1 RN3032 02182713 70.67 SGD
In stock
445 24 - 1400 21.5 21.5 32 x 36 43 108-2892 49 25 120 Double end socket 67 1PC 1 RN3236 02182747 74.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
During machine repair
4
From Japan
On 2016-11-16 08:11:21
This double-mouth ratchet is not bulky and it is not bulky to use even if it is put in a tool box
This review is about item#02182275.
Hole matching of bolts
5
From Japan
On 2014-03-10 19:10:52
It is very easy to use.
This review is about item#02182257.
Oil change
5
From Japan
On 2012-07-07 20:49:50
Bring me for oil change 14 & 17! 14 & 17 ratchet which is perfect for the size of the drain plug of engine oil occupying the majority of Japanese cars! This is useful!
This review is about item#02182363.
Installation and removal work of the bolt nut concerning opening and closing of the lid of the large-sized apparatus
5
From Japan
On 2012-04-11 12:16:12
It is very easy to use.
This review is about item#02182616.
Increasing bolt
5
From Japan
On 2012-02-08 08:18:00
Very well
This review is about item#02182302.

Related Products