Buy more than* S$200* and get FREE SHIPPING

Handy saw

4.86 (7)
Purpose
Iron production, ideal for cutting stainless pipes, PVC pipes, plumbing pipes., Ideal for cutting pipe fitting of iron, stainless pipe, PVC pipe, Iron production, ideal for cutting stainless pipes, PVC pipes, plumbing pipes., Iron production, ideal for cutting stainless pipes, PVC pipes, plumbing pipes., Ideal for cutting pipe fitting of iron, stainless pipe, PVC pipe, Iron production, ideal for cutting stainless pipes, PVC pipes, plumbing pipes., Iron production, ideal for cutting stainless pipes, PVC pipes, plumbing pipes., Ideal for cutting pipe fitting of iron, stainless pipe, PVC pipe, Iron production, ideal for cutting stainless pipes, PVC pipes, plumbing pipes., Iron production, ideal for cutting stainless pipes, PVC pipes, plumbing pipes., Ideal for cutting pipe fitting of iron, stainless pipe, PVC pipe, Iron production, ideal for cutting stainless pipes, PVC pipes, plumbing pipes.
2015 Trusco Published Pages
2 0634
2014 TRUSCO Published Page
2-0609
Number of Threads
24, 24
Blade Length (mm)
250, 250
Weight (g)
About 260, About 260
TRUSCO Part Number
353-1970, 353-1970
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 211208 03344652 14.51 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Woodworking production
5
From Japan
On 2017-05-21 21:57:16
It is easy to grasp, easy to route, because the tooth set screws are large, you can firmly fix the teeth. It's an easy-to-use tool.
This review is about item#3344652.
Processing of bicycle parts
4
From Japan
On 2017-05-18 15:59:27
I purchased a quick release of 135 mm in length and 5 mm in diameter for processing bicycle quick release to 130 mm. Although it seems that there are many things to pinch the saw blade at the tip of the handle, this product turns the knob in the handle and presses the blade against the receiving side of the handle with the screw so that the thing like the blade will come off I do not have it. The tip of the handle combines the role of a blade holder and a guide, suppressing the blur and making the blade hard to break. Made from aluminum casting is not as good as making, but it is easier to grasp than the one with resin grip attached to the saw blade, firmly holding and holding the blade firmly, so you can use it without choosing a replacement blade so you may be worried about obtaining not. It is lightweight with aluminum, it is easy to store if you remove the blade and it is a good impression that it will not get in the tool box. Although a bow saw is easier to do for full-scale cutting work, it has been useful enough for simple use.
This review is about item#3344652.
Disconnection
5
From Japan
On 2014-04-06 11:12:43
According to reputation, usability is the highest. The blade does not shift, fasteners do not loosen, easy to hold. The sharpness of the included blade is also good, but I exchange it for 32 mountains of the same barco. I think that compatibility is better for 32 mountains as it is often used for small articles and thin articles from shape.
This review is about item#03344652.
Cutting of aluminum coarse garbage which can not be taken over.
5
From Japan
On 2012-01-18 13:20:02
Sharpness is good. Also easy to hold, it will be saved because it will not take up space after use. For the purpose of occasionally using it this was the correct answer.
This review is about item#03344652.
On my favorite car
5
From Japan
On 2011-11-02 18:34:06
Part of the handle is easy to hold and slippery, so it's quite satisfying
This review is about item#03344652.
Cutting of metal and resin
5
From Japan
On 2011-10-17 23:58:22
It is the best product as the current handsaw. Design made better than domestic manufacturers because it is manufactured in Burko. Since the length can be adjusted and the cutting edge can be used firmly, replacement blades are not wasted and efficient. It is good that fine adjustment is very easy since it is easy to exchange blades without tools. Needless to say, it is safe to arrange it with Sandflex of the company.
This review is about item#03344652.
Cut out rusted parts
5
From Japan
On 2011-02-17 13:03:51
Compared to the same type of metal saw that I used to use, it cuts smoothly and finished cleanly
This review is about item#03344652.

Related Products