Buy more than* S$200* and get FREE SHIPPING

T/C Overalls

3.96 (51)
Weight (g /m2)
200
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Adjustable Waist Circumference (cm) Others Compatible Height (cm) Sleeve Length (cm) Alteration Shoulder Width (cm) Name Print Inseam (cm) Fabric Mixing Ratio (%) Type Size Appliable Chest Measurement (cm) Color Fabric Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Adjustable Waist Circumference (cm) Others Compatible Height (cm) Sleeve Length (cm) Alteration Shoulder Width (cm) Name Print Inseam (cm) Fabric Mixing Ratio (%) Type Size Appliable Chest Measurement (cm) Color Fabric Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
388-2772 102 to 126 Mass of the cloth is an aim. 180 to 185 63 Not possible 54 Not possible 84 TC twill 65 polyester, 35 cotton - 4L 108 to 122 Orange 0.035 to 0.04 1PC 1 6609 40455274 47.18 SGD
In stock
388-2756 66 to 74 Mass of the cloth is an aim. 150 to 160 54 Not possible 44 Not possible 70 TC twill 65 polyester, 35 cotton - S 78 to 86 Ice White 0.035 to 0.04 1PC 1 6609 10062701 45.91 SGD
Shipped after 2017-12-22
- 66 to 74 Mass of the cloth is an aim. 150 to 160 54 Not possible 44 Not possible 70 TC twill 65 polyester, 35 cotton - S 78 to 86 Blue 0.035 to 0.04 1PC 1 6609 40455116 47.50 SGD
In stock
- 116 to 126 Mass of the cloth is an aim. 180 to 185 64.5 Not possible 57 Not possible 86 TC twill 65 polyester, 35 cotton - 5L 114 to 122 Blue 0.035 to 0.04 1PC 1 6609 40455177 47.18 SGD
In stock
388-2926 116 to 126 Mass of the cloth is an aim. 180 to 185 64.5 Not possible 57 Not possible 86 TC twill 65 polyester, 35 cotton - 5L 114 to 122 Black 0.035 to 0.04 1PC 1 6609 40455247 46.39 SGD
In stock
388-2730 86 to 96 Mass of the cloth is an aim. 175 to 185 60 Not possible 50 Not possible 79 TC twill 65 polyester, 35 cotton - LL 96 to 104 Ice White 0.035 to 0.04 1PC 1 6609 10062631 47.18 SGD
In stock
388-2713 116 to 126 Mass of the cloth is an aim. 180 to 185 64.5 Not possible 57 Not possible 86 TC twill 65 polyester, 35 cotton - 5L 114 to 122 Ice White 0.035 to 0.04 1PC 1 6609 40455301 47.18 SGD
Shipped after 2017-12-22
388-2705 102 to 126 Mass of the cloth is an aim. 180 to 185 63 Not possible 54 Not possible 84 TC twill 65 polyester, 35 cotton - 4L 108 to 122 Ice White 0.035 to 0.04 1PC 1 6609 40455292 47.18 SGD
Shipped after 2017-12-22
388-2691 94 to 104 Mass of the fabric is a standard. 175 to 185 62 - 52 - 82 TC twill 65 polyester, cotton 35 - 3L 102 to 110 Ice White 0.035 to 0.04 1PC 1 6609 10062647 47.18 SGD
In stock
388-2969 66 to 74 Mass of the fabric is a standard. 150 to 160 54 - 44 - 70 TC twill 65 polyester, cotton 35 - S 78 to 86 Black 0.035 to 0.04 1PC 1 6609 40455186 47.18 SGD
In stock
- 116 - 126 Mass of the cloth is an aim. 180 - 185 64.5 Not possible 57 Not possible 86 TC twill 65 polyester, 35 cotton - 5L 114 - 122 Orange 0.035 - 0.04 1PC 1 6609 40455283 46.39 SGD
In stock
388-2896 66 - 74 Weight of the fabric is approximate. 150 - 160 54 - 44 - 70 - Polyester 65, cotton 35 No monogramming, no hemming S 78 - 86 Charcoal Gray 0.035 - 0.04 1PC 1 6609 09678557 44.49 SGD
In stock
388-2888 72 - 80 Weight of dough are approximate. 160 - 170 56 - 46 - 73 - Polyester 65, cotton 35 No names , no hemming M 84 - 92 Charcoal Gray 0.035 - 0.04 1PC 1 6609 06127125 45.28 SGD
In stock
388-2861 78 - 88 Weight of dough are approximate. 170 - 180 58 - 48 - 76 - Polyester 65, cotton 35 No names , no hemming L 90 - 98 Charcoal Gray 0.035 - 0.04 1PC 1 6609 06127134 44.81 SGD
In stock
388-2870 86 - 96 Weight of the fabric is the criterion 175 - 185 60 - 50 - 79 - Polyster 65, cotton 35 No names , no hemming LL 96 - 104 Charcoal Gray 0.035 - 0.04 1PC 1 6609 06127143 45.28 SGD
In stock
388-2837 94 - 104 Weight of dough are approximate. 175 - 185 62 - 52 - 82 - Polyester 65, cotton 35 No names , no hemming 3L 102 - 110 Charcoal Gray 0.035 - 0.04 1PC 1 6609 06127152 46.39 SGD
In stock
388-2845 102 - 126 Weight of dough is approximate. 180 - 185 63 - 54 - 84 - Polyester 65, cotton 35 No name-printing, no hemming 4L 108 - 122 Charcoal gray 0.035 - 0.04 1PC 1 6609 40455256 45.28 SGD
In stock
388-2853 116 - 126 Weight of dough is approximate. 180 - 185 64.5 - 57 - 86 - Polyester 65, cotton 35 No name-printing, no hemming 5L 114 - 122 Charcoal gray 0.035 - 0.04 1PC 1 6609 40455265 45.60 SGD
In stock
388-2829 66 - 74 Weight of the fabric is approximate. 150 - 160 54 - 44 - 70 - Polyester 65, cotton 35 No names , no hemming S 78 - 86 Orange 0.035 - 0.04 1PC 1 6609 10062692 44.49 SGD
In stock
388-2811 72 - 80 Weight of the fabric is approximate. 160 - 170 56 - 46 - 73 - Polyester 65, cotton 35 No names , no hemming M 84 - 92 Orange 0.035 - 0.04 1PC 1 6609 10062577 44.49 SGD
In stock
388-2799 78 - 88 The mass of cloth is a rule of thumb. 170 - 180 58 - 48 - 76 - Polyester 65, cotton 35 Name embedding, hemming not possible L 90 - 98 Orange 0.035 - 0.04 1PC 1 6609 10062586 44.81 SGD
In stock
388-2802 86 - 96 Weight of the fabric is approximate. 175 - 185 60 - 50 - 79 - Polyester 65, cotton 35 No names , no hemming LL 96 - 104 Orange 0.035 - 0.04 1PC 1 6609 10062595 44.81 SGD
In stock
388-2764 94 - 104 Weight of the fabric is approximate. 175 - 185 62 - 52 - 82 - Polyester 65, cotton 35 No names , no hemming 3L 102 - 110 Orange 0.035 - 0.04 1PC 1 6609 10062604 44.81 SGD
In stock
388-2748 72 - 80 Weight of the fabric is approximate. 160 - 170 56 - 46 - 73 - Polyester 65, cotton 35 No names , no hemming M 84 - 92 Ice white 0.035 - 0.04 1PC 1 6609 10062613 47.81 SGD
In stock
388-2721 78 - 88 Weight of the fabric is approximate. 170 - 180 58 - 48 - 76 - Polyester 65, cotton 35 No names , no hemming L 90 - 98 Ice white 0.035 - 0.04 1PC 1 6609 10062622 44.81 SGD
In stock
- 72 - 80 Weight of dough is approximate. 160 - 170 56 - 46 - 73 - Polyester 65, cotton 35 No name-printing, no hemming M 84 - 92 Blue 0.035 - 0.04 1PC 1 6609 40455125 44.49 SGD
In stock
- 78 - 88 Weight of dough is approximate. 170 - 180 58 - 48 - 76 - Polyester 65, cotton 35 No name-printing, no hemming L 90 - 98 Blue 0.035 - 0.04 1PC 1 6609 40455134 45.91 SGD
In stock
- 86 - 96 Weight of dough is approximate. 175 - 185 60 - 50 - 79 - Polyester 65, cotton 35 No name-printing, no hemming LL 96 - 104 Blue 0.035 - 0.04 1PC 1 6609 40455143 44.81 SGD
In stock
- 94 - 104 Weight of dough is approximate. 175 - 185 62 - 52 - 82 - Polyester 65, cotton 35 No name-printing, no hemming 3L 102 - 110 Blue 0.035 - 0.04 1PC 1 6609 40455152 45.91 SGD
In stock
- 102 - 126 Weight of dough is approximate. 180 - 185 63 - 54 - 84 - Polyester 65, cotton 35 No name-printing, no hemming 4L 108 - 122 Blue 0.035 - 0.04 1PC 1 6609 40455161 45.28 SGD
In stock
388-2951 72 - 80 Weight of dough is approximate. 160 - 170 56 - 46 - 73 - Polyester 65, cotton 35 No name-printing, no hemming M 84 - 92 Black 0.035 - 0.04 1PC 1 6609 40455195 44.81 SGD
In stock
388-2934 78 - 88 Weight of dough is approximate. 170 - 180 58 - 48 - 76 - Polyester 65, cotton 35 No name-printing, no hemming L 90 - 98 Black 0.035 - 0.04 1PC 1 6609 40455204 44.81 SGD
In stock
388-2942 86 - 96 Weight of dough is approximate. 175 - 185 60 - 50 - 79 - Polyester 65, cotton 35 No name-printing, no hemming LL 96 - 104 Black 0.035 - 0.04 1PC 1 6609 40455213 44.81 SGD
In stock
388-2900 94 - 104 Weight of dough is approximate. 175 - 185 62 - 52 - 82 - Polyester 65, cotton 35 No name-printing, no hemming 3L 102 - 110 Black 0.035 - 0.04 1PC 1 6609 40455222 45.28 SGD
In stock
388-2918 102 - 126 Weight of dough is approximate. 180 - 185 63 - 54 - 84 - Polyester 65, cotton 35 No name-printing, no hemming 4L 108 - 122 Black 0.035 - 0.04 1PC 1 6609 40455231 45.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 18
3 star 11
2 star 3
1 star 1
Review Rating: 3.96
51 Customer Reviews
The reviews are automatic translation.
For my hobby DIY carpentry work on vacation days.
5
From Japan
On 2017-10-21 14:09:02
My system: height 169.8 cm, weight 73.0 kg, chest circumference 105.0 cm For clothing usually select "L size" considering ease of movement. However, I selected "M size" based on this product review. First opening feeling after opening was a hem length, sleeve length, chest circumference was too perfect and waist circumference was a bit cramped. If I worked with sweat for half a day or something like this I feel like the fabric has dyed with sweat or it has gotten a little bigger. The skirt was about to be folded back. Either way I do the reworking position of the hem length, but I have never gotten it easy to move. As a conclusion, choosing the size of this product is satisfactory and satisfied. Thanks for past product review! I hope this will be useful for people who are considering purchasing.
This review is about item#40455195.
For work such as circuits
5
From Japan
On 2017-09-25 15:19:20
Purchased for wearing on loading etc. when I went to a circuit such as spring and summer 168 ㎝ 75 k The size of the waist 94 is just right. When I bought 3 liters, it was too big for me.
This review is about item#10062622.
We use it for outdoor work such as grass cutting and pruning of trees.
4
From Japan
On 2017-08-05 21:02:54
I bought it for the first time with reference to the product review. I thought that the fabric was a bit thick as I was reviewing but it was not as hot as I thought when wearing it I could work normally and the price was also reasonable and good. I thought that the inseam was made a little longer for the size. I think that a lot of cloths for hemming are left more than other tsunagi. I think that I would like to purchase the next one as it is likely to last long.
This review is about item#10062586.
Power Pro operation
3
From Japan
On 2017-07-06 20:05:35
I feel it is one size larger than the size of other companies. I felt that the texture of the clothes itself is good for the price.
This review is about item#6127134.
For home work
4
From Japan
On 2017-02-08 20:23:41
Actual use is still to be done, but after receiving the goods, on the exterior, it is the product I thought, I am looking forward to wear it.
This review is about item#40455134.
Mowing and outdoor work
3
From Japan
On 2016-12-01 00:28:22
Summer is not suitable. It flocks to sweat. Autumn to winter, until spring early GOOD!
This review is about item#06127125.
Cast polishing operation
5
From Japan
On 2016-11-19 15:31:03
Easy to work with various regimes. The price is also affordable.
This review is about item#6127143.
easy work
4
From Japan
On 2016-09-30 19:29:51
Thank you for your prompt response. It was affordable as well.
This review is about item#40455222.
During machine maintenance
5
From Japan
On 2016-07-29 09:13:21
If it is a stretchy fabric it might be cheap to move
This review is about item#40455213.
Wood crafting production work
5
From Japan
On 2016-06-25 01:05:10
Quality is good, I like it for a long time I like it. I have been using Ice White for more than 20 years.
This review is about item#10062647.

Related Products