Buy more than* S$200* and get FREE SHIPPING

Air Riveter

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Air Consumption per Unit (L/rivet)
1.7
Required Air Pressure (MPa[kgf/cm2])
0.49-0.59(5-6)
Height x Length x Width (mm)
283x270x21
Tool Stroke (mm)
16
Rivet Diameter Working Range (phi6.4 mm)
x
Weight (kg)
1.2
Overall Length (mm)
270
TRUSCO Part Number
161-1399
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AR2000M 02185915 989.90 SGD
Shipped after 2017-12-21
ADD TO CART

Related Products