Buy more than* S$200* and get FREE SHIPPING

Carbide stainless steel hole cutter (with carbide chips)

Effective Cutting Capacity (mm)
5
Drill Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Effective Length (Maximum Cutting Depth) (mm) Drill Chuck d (mm) Blade Thickness (mm) Screw Diameter (mm) Shank Diameter (phi mm) Blade Diameter (phi mm) Weight (g) Hole Nut Set (mm) Type Screw Diameter (MxP) Overall Length (mm) Drill Length (mm) TRUSCO Part Number 2015 Trusco Published Pages Shank No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Effective Length (Maximum Cutting Depth) (mm) Drill Chuck d (mm) Blade Thickness (mm) Screw Diameter (mm) Shank Diameter (phi mm) Blade Diameter (phi mm) Weight (g) Hole Nut Set (mm) Type Screw Diameter (MxP) Overall Length (mm) Drill Length (mm) TRUSCO Part Number 2015 Trusco Published Pages Shank No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 12.4 - 2.1 - 13 - 640 - TG - 96 - 104-9534 1 0218 No.4 1pc 1 TG100 05613106 229.90 SGD
Shipped after 2017-12-19
120 12.4 - 3.0 - 13 - 1200 6x10 TG 20x1.5 105 60 104-9577 1 0218 - 1pc 1 TG120 05613142 389.90 SGD
Shipped after 2017-12-19
- - 13 3.0 M20P=1.5 - 145 - 6x10 - - 105 60 - - - 1pc 1 TG145 07584437 779.90 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products