Buy more than* S$200* and get FREE SHIPPING

Carbide stainless steel hole cutter (with carbide chips)

5.00 (3)
Shank No.
No.0
Effective Length (Maximum Cutting Depth) (mm)
12.4
Blade Thickness (mm)
2.1
Effective Cutting Capacity (mm)
5
Drill Diameter (phi mm)
6
Usage Tool
Electric drill, drill press
Shank Diameter (phi mm)
10
Weight (g)
120
Type
TG
Overall Length (mm)
96
Material
Center drill: Cobalt high-speed steel
...see all
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 104-8848 1PC 1 TG15 02458023 36.63 SGD
In stock
16 104-8856 1PC 1 TG16 02458057 36.95 SGD
In stock
17 104-8864 1PC 1 TG17 02458075 36.63 SGD
In stock
18 104-8872 1PC 1 TG18 02458084 36.95 SGD
In stock
19 104-8881 1PC 1 TG19 02458111 36.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Drilling of SUS 304
5
From Japan
On 2016-12-04 20:00:13
For bimetal stainless steel, it was relatively easy to drill in a thick plate where teeth did not stand.
This review is about item#2458057.
Drilling of a sheetless steel plate
5
From Japan
On 2016-02-01 14:43:46
I tried various hole saws up to now, but this chip manufacturer has a tip attached to the perfect circle and it is difficult for chipping to occur.
This review is about item#02458023.
Drilling of iron plate and SUS plate
5
From Japan
On 2014-09-13 12:13:56
Compared to cheap one, the sharpness and the possession of the blade are quite good. Even a little expensive is economical.
This review is about item#02458057.

Related Products