Buy more than* S$200* and get FREE SHIPPING

Carbide stainless steel hole cutter (with carbide chips)

3.91 (11)
Shank No.
No.2
Effective Length (Maximum Cutting Depth) (mm)
12.4
Blade Thickness (mm)
2.1
Effective Cutting Capacity (mm)
5
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Type
TG
Overall Length (mm)
96
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Usage Tool Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Usage Tool Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 Electric drill, drilling machine 150 Center drill: Cobalt HSS - 1PC 1 TG29 02458303 48.99 SGD
Shipped after 2018-01-24
20 Electric drill, drill press 120 Center drill: Cobalt high-speed steel 104-8899 1PC 1 TG20 02458136 39.99 SGD
In stock
21 Electric drill, drill press 120 Center drill: Cobalt high-speed steel 104-8902 1PC 1 TG21 02458154 41.99 SGD
In stock
22 Electric drill, drill press 130 Center drill: Cobalt high-speed steel 104-8911 1PC 1 TG22 02458172 41.99 SGD
In stock
23 Electric drill, drill press 130 Center drill: Cobalt high-speed steel 104-8929 1PC 1 TG23 02458197 41.99 SGD
In stock
24 Electric drill, drill press 130 Center drill: Cobalt high-speed steel 104-8937 1PC 1 TG24 02458215 41.99 SGD
In stock
25 Electric drill, drill press 140 Center drill: Cobalt high-speed steel 104-8945 1PC 1 TG25 02458233 41.99 SGD
In stock
26 Electric drill, drill press 140 Center drill: Cobalt high-speed steel 104-8953 1PC 1 TG26 02458251 48.99 SGD
In stock
27 Electric drill, drill press 140 Center drill: Cobalt high-speed steel 104-8961 1PC 1 TG27 02458267 48.99 SGD
In stock
28 Electric drill, drill press 150 Center drill: Cobalt high-speed steel 104-8970 1PC 1 TG28 02458294 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.91
11 Customer Reviews
The reviews are automatic translation.
Normal use
5
From Japan
On 2017-07-02 17:17:38
The same thing was cheaper than the nearby home center by 1000 yen, Is the home center high or MonotaRO easy? Thank you.
This review is about item#2458233.
Drilling of stainless steel plate
3
From Japan
On 2017-02-16 10:07:12
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#2458233.
Drilling of kitchen stainless sink
5
From Japan
On 2016-07-01 22:20:16
This is good, others do not think.
This review is about item#02458233.
Foolishly
3
From Japan
On 2016-03-16 00:44:47
no doubt
This review is about item#02458154.
Drilling of stainless steel box
4
From Japan
On 2015-09-16 16:48:19
At the beginning, the drilling proceeded smoothly, but suddenly the sharpness fell off at 12.3 points, the hole did not open and the color of the stainless steel side changed in the inside so that once stopped drilling and replaced We restarted in Holso. By the way, the stainless steel plate thickness is about 2 mm. The tool I used is Panasonic's charging drill. I thought that it could be used a little more, so it was nice to have prepared the second one. Today, I ordered additional additions.
This review is about item#02458172.
Expansion of watch case
5
From Japan
On 2015-05-18 16:19:34
I'm out of stock. Would it be nice if it was 0.5 mm if possible?
This review is about item#02458303.
Used for drilling in electric construction work boxes etc.
5
From Japan
On 2015-05-04 22:08:29
Shaft and Holesau {edge] part sold separately. I want something that extends the shaft {about 100 mm}.
This review is about item#02458154.
Electrical construction
5
From Japan
On 2013-07-18 13:15:43
Because I was cheap, I was wondering if I could not cut it much, but I think that sharpness is good for the price. I am satisfied.
This review is about item#02458303.
A lot of drilling work on stainless steel plate
2
From Japan
On 2011-09-28 13:01:53
2 purchase 2nd hole can not finish after opening 2 holes
This review is about item#02458233.
Drilling operation
5
From Japan
On 2011-04-06 18:26:43
You may have strong teeth, but it's better if you have a little more depth. I would not say if the price is a bit cheaper
This review is about item#02458233.

Related Products