Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide stainless steel hole cutter (with carbide chips)

4.70 (10)
Shank No.
No.2
Effective Length (Maximum Cutting Depth) (mm)
12.4
Blade Thickness (mm)
2.1
Effective Cutting Capacity (mm)
5
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Type
TG
Overall Length (mm)
96
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Usage Tool Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Hole Saw Outer Diameter (mm) Usage Tool Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 36 Electric drill, drilling machine 180 Center drill: Cobalt HSS - 1PC 1 TG36 02458452 62.99 SGD
In stock
1-0176 39 Electric drill, drilling machine 190 Center drill: Cobalt HSS 104-9089 1PC 1 TG39 02458513 62.99 SGD
In stock
- 30 Electric drill, drill press 150 Center drill: Cobalt high-speed steel 104-8996 1PC 1 TG30 02458321 48.99 SGD
In stock
- 31 Electric drill, drill press 160 Center drill: Cobalt high-speed steel 104-9003 1PC 1 TG31 02458355 56.99 SGD
In stock
- 32 Electric drill, drill press 160 Center drill: Cobalt high-speed steel 104-9011 1PC 1 TG32 02458364 56.99 SGD
In stock
- 33 Electric drill, drill press 170 Center drill: Cobalt high-speed steel 104-9020 1PC 1 TG33 02458382 56.99 SGD
In stock
- 34 Electric drill, drill press 170 Center drill: Cobalt high-speed steel 104-9038 1PC 1 TG34 02458416 56.99 SGD
In stock
- 35 Electric drill, drill press 170 Center drill: Cobalt high-speed steel 104-9046 1PC 1 TG35 02458434 56.99 SGD
In stock
- 37 Electric drill, drill press 180 Center drill: Cobalt high-speed steel 104-9062 1PC 1 TG37 02458477 62.99 SGD
In stock
- 38 Electric drill, drill press 180 Center drill: Cobalt high-speed steel 104-9071 1PC 1 TG38 02458495 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Drilling of back guard
5
From Japan
On 2018-06-04 19:22:55
You can make a beautiful hole smoothly. I make it solid, but if there is a spring in it, I can say it.
This review is about item#2458495.
Stainless steel pipe drilling
5
From Japan
On 2017-12-25 17:24:25
I use it in a drill machine. The cut is also quite satisfactory.
This review is about item#2458364.
DIY jig creation
4
From Japan
On 2017-05-17 18:42:45
I used it for drilling a 5 mm thick stainless steel plate. It seems that it is a little thick, I felt 3 mm thick is appropriate.
This review is about item#2458321.
Drilling to stainless steel door
5
From Japan
On 2016-10-25 16:42:27
There are only famous manufacturer items and sharpness is good. I think that the center drill is a little long.
This review is about item#2458382.
Drilling of steel material (4.5 mm)
5
From Japan
On 2015-07-08 20:44:59
I opened holes in 10 square shaped steel materials, but it seems likely that the hole saw is still going, I wonder if the center drill has run out. I bought one for spare but it seems to be useless for a while.
This review is about item#02458355.
Electrical construction
5
From Japan
On 2013-07-18 13:11:01
Because the price was cheap, I was wondering if I could not cut it much, but I am satisfied with the sharpness also for the price.
This review is about item#02458355.
I installed a hole in the stainless steel top board to attach the alkaline ion water conditioner to the sink.
4
From Japan
On 2012-05-02 14:52:40
I could drill without difficulty. Speaking of greed, it was the best if there was enough depth to drill a reinforced plate under the stainless steel plate together. I could not penetrate because the upper side of the cutter was wider.
This review is about item#02458434.
Perforation of 2 mm stainless steel plate
5
From Japan
On 2010-10-04 16:09:30
In the drilling of 2 mm stainless steel plate, it is difficult for inexpensive carbide cutters and bimetals to be inadequate, and again it is difficult unless it is of this class. As expected there are only maker items, it is expensive but it will expire well.
This review is about item#02458321.
Drilling
4
From Japan
On 2010-06-21 08:18:08
good
This review is about item#02458382.
Drilling of stainless steel plate
5
From Japan
On 2010-01-30 14:54:31
It is outstanding sharpness that there are only maker items. Even cemented carbide is a stainless steel opponent and it can be used only a few times, so it will be nice to be a bit cheaper.
This review is about item#02458452.

Related Products