Carbide stainless steel hole cutter (with carbide chips)
[x]close
Carbide stainless steel hole cutter (with carbide chips)
(2)
2014 TRUSCO Published Page 1-0176
Effective Length (Maximum Cutting Depth) (mm) 12.4
Blade Thickness (mm) 2.1
Effective Cutting Capacity (mm) 5
Work Material Stainless steel, enamel argument, iron plate, FRP, cast iron plate, plywood, synthetic resin, etc.
Type TG
Overall Length (mm) 96
Material Center drill: Cobalt HSS
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
When installing the lighting fixture detector
From Japan
On 2016-06-12 15:00:39
Usage is good as the overall height is low.
Drilling of steel plate
From Japan
On 2015-07-15 15:09:37
It is a necessity to have a round hole. It was cheaper compared with other companies, and it was saved because we were able to respond quickly and quickly to the request.
Customers Who Bought This Item Also Bought
Related Products
Top