Buy more than* S$200* and get FREE SHIPPING

Vibration Pad, Natural Rubber Rubber Hardness 60, 75,

3.00 (1)
Purpose
Freezer, chilling units, heat pumps, cooling tower, condenser, blower Pump, air handling units, Package type air conditioner Compressor, fan, transformer Machine tools, forming machine, office equipment
Allowable Surface Pressure (N/mm2)
1.1
Description 2
Prevents interruption of high frequency vibration, resonance and noise.
...see all>
Product Options
ADD TO CART
Dimensions (Thickness t x Width x Length)(mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Thickness t x Width x Length)(mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8x300x300 Natural rubber (rubber hardness 60) 1PC 1 KH-8 02041103 11.99 SGD
In stock
10x300x300 Natural rubber (rubber hardness 60) 1PC 1 KH-10 02041067 14.99 SGD
In stock
20x305x305 Natural rubber (rubber hardness 75) 1PC 1 KH-20 02041085 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Microscopic observation
3
From Japan
On 2015-07-13 09:03:41
Although there seems to be a vibration damping effect, rubber odor is strong. I can not easily get filled with the room ...
This review is about item#02041103.

Related Products