Buy more than* S$200* and get FREE SHIPPING

No.750 Cloth Adhesive Tape

4.33 (9)
Rewinding Force (N/25mm)
6.3
Rewinding Force (N/18mm)
5.59
Adhesive Force (N /18mm )
7.55
Tensile Strength (N /18mm)
186.3
Adhesive Force (N/25mm)
9.5
Tensile Strength (N/25mm)
178
Tape Thickness (mm)
0.33
Tape Length (m)
25
...see all
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50 450 - 1box(30roll) 1 J5090 26748873 179.90 SGD
Shipped after 2017-04-05
Natural rubber Rayon staple MOS 25 220 Cardboard color 1Roll 1 J5070 02341665 3.53 SGD
In stock
Natural rubber Staple fiber 38 340 Card board color 1Roll 1 J5080 02341674 5.30 SGD
In stock
Natural rubber type Rayon staple MOS 50 450 Cardboard color 1Roll 1 J5090 02341683 6.35 SGD
In stock
Natural rubber Staple fiber 75 680 Card board color 1Roll 1 J5110 02341692 10.34 SGD
In stock
Natural rubber Rayon staple MOS 100 880 Cardboard color 1Roll 1 J5120 02341656 13.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
packing
4
From Japan
On 2016-03-11 14:49:48
In the cloth tape, but is a little high, to easily cut fairly by hand, it has come in handy during the so strong to pull packing.
This review is about item#02341683.
Painting
5
From Japan
On 2016-02-16 15:24:17
Adhesive force is also high satisfaction for the price. We have to repeat.
This review is about item#02341683.
packing
4
From Japan
On 2015-09-15 10:03:28
You can use without any problems.
This review is about item#02341683.
Packing
5
From Japan
On 2014-06-05 15:51:15
The thickness is also just right, easy to use very much.
This review is about item#02341665.
Packing heavy
5
From Japan
On 2014-06-05 13:09:51
In the packing of the heavy, this much of the viscosity and strength is required. Price setting is not cheap up there, but buy together to bargain day. Thankfully if a little more cheap.
This review is about item#02341683.
Packing
3
From Japan
On 2013-07-10 13:08:00
If you want to buy in the necessary quantity, I took advantage anyway was cheaper than anywhere in the net sales.
This review is about item#02341692.
Used to wrap a cardboard box
5
From Japan
On 2013-04-18 09:03:06
Hard to be peeled off in the summer.
This review is about item#02341683.
Packing
5
From Japan
On 2012-06-05 10:37:33
Than those of other manufacturers, is GOOD is difficult to peel off.
This review is about item#02341683.
Packing of goods, etc.
3
From Japan
On 2010-02-02 09:51:43
There is no particularly because it uses always
This review is about item#02341683.

Related Products