Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Adsorption Force Dimension (mm) Absorption Volume Activated Carbon Outer Dimensions (Width W x Height H x Depth D) (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adsorption Force Dimension (mm) Absorption Volume Activated Carbon Outer Dimensions (Width W x Height H x Depth D) (mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6g(MAX) 20g 242x242x10 359-7156 Desktop soldering smoke absorber: 420-1 1Sheet 1 A1309 06567635 17.43 SGD
In stock
2g 130x130x10 - 7g - - Desktop soldering smoke absorber: 493-1 1Pack(5Sheet) 1 No.A1001 34918931 29.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Use in air cleaning in the solder work.
3
From Japan
On 2015-08-28 09:41:29
Since clogging fast, one to two times want a strength that can be water washing.
This review is about item#34918931.
Used as a dirt prevention of air in the solder work.
5
From Japan
On 2015-08-28 09:39:26
Since clogging fast, one to two times want also a good strength and can water wash.
This review is about item#34918931.
Replacement filter
3
From Japan
On 2015-08-10 15:49:06
It is grateful when it is developed with those having a small little more eye. There is a sense of smell is passing with little adsorption.
This review is about item#06567635.
For board mounting development
5
From Japan
On 2013-12-20 14:21:29
Easy installation with size suitable for equipment Equipped with smell of solder smoke is also clean, I think it is good.
This review is about item#34918931.

Related Products