Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket & wrench set

5.00 (2)
Plug-in Angle (mm [inch])
12.7 [1/2]
...see all>
Product Options
ADD TO CART
Box Dimension (mm) Number of Set Items Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Box Dimension (mm) Number of Set Items Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width 415 x depth 180 x height 54 20 4.5 116-1717 1Set(20PCSet) 1 260M ISO 02175467 -
Discontinued
[x]
Width 342x depth 117x height 52 13 2.4 116-5739 1Set(13PCSet) 1 800M ISO 02175661 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-11-30 15:06:35
The number of socket points is not too much, necessary parts are firmly in place and it is good to use
This review is about item#2175661.
For large automobile maintenance
5
From Japan
On 2014-07-22 08:15:39
As it is a maker item, making is still different. It is easy to use.
This review is about item#02175661.

Related Products