Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Metal saw

Keyway Roundness r (mm)
1.2
Hole Diameter d (phi mm)
25.4
Thickness Tolerance (mm)
+/-0.03
Outside Diameter D (phi mm)
125
Material
MCO (cobalt high speed steel)
...see all>
Product Options
ADD TO CART
Number of Blades 2014 TRUSCO Published Page Shaft Hole Diameter Tolerance TRUSCO Part Number Key Fluet Width F(mm) Keyway Depth E (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades 2014 TRUSCO Published Page Shaft Hole Diameter Tolerance TRUSCO Part Number Key Fluet Width F(mm) Keyway Depth E (mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 - 0 - +0.021 219-0711 6.35(+0.31 - +0.13) 28(0 - +0.25) 2 1Sheet 1 MST125x020 05832057 96.99 SGD
In stock
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 0.9 1Sheet 1 MST125x009 05831944 119.99 SGD
Shipped after 2018-05-01
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 0.8 1Sheet 1 MST125x008 05831935 119.99 SGD
Shipped after 2018-05-01
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 1.9 1Sheet 1 MST125x019 05832041 109.99 SGD
Shipped after 2018-05-01
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 1.4 1Sheet 1 MST125x014 05831996 96.99 SGD
Shipped after 2018-05-01
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 1.3 1Sheet 1 MST125x013 05831987 109.99 SGD
Shipped after 2018-05-01
68 1-0066 0 to +0.021 219-0699 6.35(+0.31 to +0.13) 28(0 to +0.25) 1 1Sheet 1 MST125x010 05831953 109.99 SGD
In stock
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 1.8 1Sheet 1 MST125x018 05832032 96.99 SGD
Shipped after 2018-05-01
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 1.7 1Sheet 1 MST125x017 05832023 109.99 SGD
Shipped after 2018-05-01
68 1-0066 - 219-0702 6.35(+0.31 to +0.13) 28(+0.250) 1.5 1Sheet 1 MST125x015 05832005 95.99 SGD
In stock
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 1.2 1Sheet 1 MST125x012 05831971 95.99 SGD
Shipped after 2018-05-01
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 1.6 1Sheet 1 MST125x016 05832014 96.99 SGD
Shipped after 2018-05-02
68 - - - 6.35(+0.31 to +0.13) 28(+0.250) 1.1 1Sheet 1 MST125x011 05831962 109.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products