Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal saw

5.00 (1)
Keyway Roundness r (mm)
1.2
Key Fluet Width F(mm)
6.35(+0.31 to +0.13)
Keyway Depth E (mm)
28(+0.250)
Hole Diameter d (phi mm)
25.4
Thickness Tolerance (mm)
+/-0.03
Outside Diameter D (phi mm)
150
Number of Blades
68
...see all>
Product Options
ADD TO CART
Material Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MCO (cobalt high speed steel) 1.5 1Sheet 1 MST150x015 06715545 179.99 SGD
Shipped after 2018-06-26
MCO (cobalt high speed steel) 1.1 1Sheet 1 MST150x011 05832093 179.99 SGD
Shipped after 2018-06-26
MCO (cobalt high speed steel) 0.8 1Sheet 1 MST150x008 05832066 189.99 SGD
Shipped after 2018-06-26
MCO (cobalt high speed steel) 1.7 1Sheet 1 MST150x017 05832145 179.99 SGD
Shipped after 2018-06-26
MCO (cobalt high speed steel) 1.4 1Sheet 1 MST150x014 05832127 179.99 SGD
Shipped after 2018-06-26
MCO (cobalt high speed steel) 1.3 1Sheet 1 MST150x013 05832111 179.99 SGD
Shipped after 2018-06-26
MCO (cobalt high speed steel) 1.2 1Sheet 1 MST150x012 05832102 179.99 SGD
Shipped after 2018-06-27
MCO (cobalt high speed steel) 0.9 1Sheet 1 MST150x009 05832075 189.99 SGD
Shipped after 2018-06-26
MCO (cobalt high-speed steel) 1 1Sheet 1 MST150x010 05832084 189.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) 2 1Sheet 1 MST150x020 05832172 179.99 SGD
In stock
MCO (cobalt high speed steel) 1.9 1Sheet 1 MST150x019 05832163 179.99 SGD
Shipped after 2018-06-26
MCO (cobalt high speed steel) 1.8 1Sheet 1 MST150x018 05832154 179.99 SGD
Shipped after 2018-06-26
MCO (cobalt high speed steel) 1.6 1Sheet 1 MST150x016 05832136 179.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of metal and resin
5
From Japan
On 2015-04-03 13:16:49
Processability, durability was good and the price was reasonable
This review is about item#05832084.

Related Products