Buy more than* S$200* and get FREE SHIPPING

Metal slitting saw

5.00 (1)
Hole Diameter d (phi mm)
25.4
Outside Diameter D (phi mm)
100
...see all
Product Options
ADD TO CART
Thickness T (mm) Number of Blades Material TRUSCO Part Number Shaft Hole Diameter Tolerance 2014 TRUSCO Published Page Keyway Roundness r (mm) Key Fluet Width F(mm) Keyway Depth E (mm) Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness T (mm) Number of Blades Material TRUSCO Part Number Shaft Hole Diameter Tolerance 2014 TRUSCO Published Page Keyway Roundness r (mm) Key Fluet Width F(mm) Keyway Depth E (mm) Thickness Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 56 MCO (cobalt high speed steel) 219-0648 - - 1.2 6.35(+0.31 - +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x010 05831822 55.58 SGD
In stock
1.5 56 MCO (cobalt high speed steel) 219-0656 - - 1.2 6.35(+0.31 - +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x015 05831874 55.58 SGD
In stock
2 56 MCO (cobalt high-speed steel) 219-0664 - - 1.2 6.35(+0.31 - +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x020 05831926 55.58 SGD
In stock
1.3 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x013 05831856 56.78 SGD
Shipped after 2017-06-01
1.6 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x016 05831883 61.94 SGD
In stock
1.4 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x014 05831865 56.78 SGD
In stock
0.7 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x007 05831795 56.78 SGD
In stock
0.6 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x006 05831786 55.58 SGD
Shipped after 2017-06-01
0.5 56 MCO (cobalt high speed steel) 219-0630 - 1-0066 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x005 05831777 69.96 SGD
In stock
0.8 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x008 05831804 56.78 SGD
In stock
1.2 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x012 05831847 56.78 SGD
Shipped after 2017-06-01
1.1 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x011 05831831 61.94 SGD
Shipped after 2017-06-01
0.9 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x009 05831813 60.65 SGD
In stock
1.7 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x017 05831892 61.94 SGD
In stock
1.8 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x018 05831901 59.63 SGD
Shipped after 2017-06-01
2.3 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x023 06715511 65.82 SGD
In stock
2.1 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x021 06715493 60.18 SGD
Shipped after 2017-06-01
1.9 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x019 05831917 61.94 SGD
In stock
6 36 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x060 07062982 94.06 SGD
Shipped after 2017-06-05
5.5 36 MCO (cobalt high speed steel) - - - - - - +/-0.037 1Sheet 1 MST100x055 09979006 94.06 SGD
Shipped after 2017-06-05
5.0 36 MCO (cobalt high speed steel) - - - - - - +/-0.037 1Sheet 1 MST100x050 09978997 91.48 SGD
Shipped after 2017-06-01
3 44 MCO (cobalt high speed steel) 219-0681 0 to +0.021 1-0066 1.2 6.35(+0.31 to +0.13) 28(0 to +0.25) +/-0.03 1Sheet 1 MST100x030 07302111 69.22 SGD
In stock
2.5 44 MCO (cobalt high speed steel) 219-0672 - 1-0066 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x025 06715536 59.47 SGD
In stock
4.0 44 MCO (cobalt high speed steel) - - - - - - +/-0.037 1Sheet 1 MST100x040 09978981 82.44 SGD
In stock
3.5 44 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.037 1Sheet 1 MST100x035 07302127 69.70 SGD
In stock
2.4 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x024 06715527 60.65 SGD
In stock
2.2 56 MCO (cobalt high speed steel) - - - 1.2 6.35(+0.31 to +0.13) 28(+0.250) +/-0.03 1Sheet 1 MST100x022 06715502 65.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Material cutting
5
From Japan
On 2016-04-20 20:31:30
good
This review is about item#05831856.

Related Products