Buy more than* S$200* and get FREE SHIPPING

Metal saw

4.00 (1)
Hole Diameter d (phi mm)
25.4
Outside Diameter D (phi mm)
75
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Thickness Tolerance (mm) Thickness T (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Thickness Tolerance (mm) Thickness T (mm) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
MCO (cobalt high-speed steel) - - +/-0.03 3 40 1Sheet 1 MST075x030 09443542 41.99 SGD
In stock
MCO (cobalt high-speed steel) - - +/-0.03 0.6 48 1Sheet 1 MST075x006 05831637 34.99 SGD
Shipped after 2018-06-29
MCO (cobalt high speed steel) - - +/-0.037 4.6 36 1Sheet 1 MST075x046 09443707 59.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 4.4 36 1Sheet 1 MST075x044 09443682 57.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 4.1 36 1Sheet 1 MST075x041 09443655 57.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.03 2.9 40 1Sheet 1 MST075x029 09443533 48.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 2.7 40 1Sheet 1 MST075x027 09443515 48.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) 219-0613 1-0066 +/-0.03 2.5 40 1Sheet 1 MST075x025 09443497 42.99 SGD
In stock
MCO (cobalt high speed steel) - - +/-0.03 2.1 40 1Sheet 1 MST075x021 09443454 45.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 0.4 48 1Sheet 1 MST075x004 05831612 41.99 SGD
In stock
MCO (cobalt high speed steel) - - +/-0.045 7.5 36 1Sheet 1 MST075x075 09443795 84.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.045 7.0 36 1Sheet 1 MST075x070 09443786 77.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 5.0 36 1Sheet 1 MST075x050 09443743 56.99 SGD
In stock
MCO (cobalt high speed steel) - - +/-0.037 4.9 36 1Sheet 1 MST075x049 09443734 57.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 4.7 36 1Sheet 1 MST075x047 09443716 59.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 3.9 36 1Sheet 1 MST075x039 09443637 57.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 3.8 36 1Sheet 1 MST075x038 09443621 54.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 3.4 40 1Sheet 1 MST075x034 09443585 48.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 3.1 40 1Sheet 1 MST075x031 09443551 48.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.03 2.3 40 1Sheet 1 MST075x023 09443472 42.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 2.2 40 1Sheet 1 MST075x022 09443463 42.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 1.9 40 1Sheet 1 MST075x019 05831752 36.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 1.1 48 1Sheet 1 MST075x011 05831673 42.99 SGD
Shipped after 2018-06-29
MCO (cobalt high speed steel) - - +/-0.045 6.5 36 1Sheet 1 MST075x065 09443777 84.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 6.0 36 1Sheet 1 MST075x060 09443761 66.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 5.5 36 1Sheet 1 MST075x055 09443752 70.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 4.8 36 1Sheet 1 MST075x048 09443725 57.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 4.5 36 1Sheet 1 MST075x045 09443691 61.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 4.3 36 1Sheet 1 MST075x043 09443673 57.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 3.6 36 1Sheet 1 MST075x036 09443603 54.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 3.5 36 1Sheet 1 MST075x035 09443594 45.99 SGD
Shipped after 2018-06-29
MCO (cobalt high speed steel) - - +/-0.037 3.3 40 1Sheet 1 MST075x033 09443576 48.99 SGD
Shipped after 2018-06-29
MCO (cobalt high speed steel) - - +/-0.037 3.2 40 1Sheet 1 MST075x032 09443567 48.99 SGD
Shipped after 2018-06-29
MCO (cobalt high speed steel) - - +/-0.03 2.8 40 1Sheet 1 MST075x028 09443524 42.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 2.6 40 1Sheet 1 MST075x026 09443506 42.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 2.4 40 1Sheet 1 MST075x024 09443481 42.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 1.7 40 1Sheet 1 MST075x017 05831734 36.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 1.4 48 1Sheet 1 MST075x014 05831707 38.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 0.9 48 1Sheet 1 MST075x009 05831664 34.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 0.7 48 1Sheet 1 MST075x007 05831646 34.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.045 8.0 36 1Sheet 1 MST075x080 09443804 83.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.037 4.2 36 1Sheet 1 MST075x042 09443664 57.99 SGD
Shipped after 2018-06-29
MCO (cobalt high speed steel) - - +/-0.037 3.7 36 1Sheet 1 MST075x037 09443612 54.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) - - +/-0.03 1.8 40 1Sheet 1 MST075x018 05831743 35.99 SGD
Shipped after 2018-06-28
MCO (cobalt high speed steel) - - +/-0.03 1.3 48 1Sheet 1 MST075x013 05831691 34.99 SGD
Shipped after 2018-06-29
MCO (cobalt high speed steel) 219-0583 - +/-0.03 1 48 1Sheet 1 MST075x010 04282187 34.99 SGD
In stock
MCO (cobalt high speed steel) 219-0575 - +/-0.03 0.5 48 1Sheet 1 MST075x005 05831621 41.99 SGD
In stock
MCO (cobalt high speed steel) - - +/-0.03 0.8 48 1Sheet 1 MST075x008 05831655 34.99 SGD
In stock
MCO (cobalt high-speed steel) - - +/-0.03 1.2 48 1Sheet 1 MST075x007 05831682 34.99 SGD
In stock
MCO (cobalt high speed steel) 219-0591 - +/-0.03 1.5 40 1Sheet 1 MST075x015 05831716 34.99 SGD
In stock
MCO (cobalt high speed steel) - - +/-0.03 1.6 40 1Sheet 1 MST075x016 05831725 34.99 SGD
Shipped after 2018-07-02
MCO (cobalt high speed steel) 219-0605 - +/-0.03 2 40 1Sheet 1 MST075x020 05831761 34.99 SGD
In stock
MCO (cobalt high-speed steel) - - +/- 0.037 4.0 36 1Sheet 1 MST075x040 09443646 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal saw as desk milling machine
4
From Japan
On 2014-08-12 18:03:40
It is easier to use because the cutting speed is higher than that of ordinary HSS steel metal saw. However, after all, I am using Al Zaru, knowing the cobalt highs, its neighborhood. I think that it is comparable in price to ordinary HSS steel, but those with opportunities to buy may be good.
This review is about item#05831655.

Related Products