Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch Tape No.252

4.96 (24)
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Base Material Thickness (mm) Elongation (%) Tensile Strength (kg/10mm) Tape Thickness (mm) Extensibility (%) Adhesive Force (N/10mm/Reference Value) Tape Length (m) Deployment Force (N/10mm) Tape Width (mm) Tensile Strength (N/10mm) Color Holding Power (mm) Deploying Force (g/10 mm) Type Tuck (ball No.) TRUSCO Part Number Adhesion (g/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Base Material Thickness (mm) Elongation (%) Tensile Strength (kg/10mm) Tape Thickness (mm) Extensibility (%) Adhesive Force (N/10mm/Reference Value) Tape Length (m) Deployment Force (N/10mm) Tape Width (mm) Tensile Strength (N/10mm) Color Holding Power (mm) Deploying Force (g/10 mm) Type Tuck (ball No.) TRUSCO Part Number Adhesion (g/10mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.94 0.034 25 3.67 0.049 25 2.94 70 1.31 24 36.0 - 0.5 133 - 17 - 300 1pack(5roll) 1 No.252 17089424 16.99 SGD
In stock
2.94 0.035 25 3.67 0.049 25 - 35 1.31 24 36.0 - 0.5 133 - 17 771-2928 300 1pack(5roll) 1 No.252 17089406 8.99 SGD
In stock
2.94 0.034 25 3.67 0.049 25 - 50 1.31 24 36.0 - 0.5 133 - 17 - 300 1pack(5roll) 1 No.252 17089415 13.99 SGD
In stock
- 0.035 - 3.67 0.051 25 2.94 35 1.31 24 36.0 - 0.5 133 - 17 - 300 1box(150roll) 1 No.252 07553664 229.99 SGD
Shipped after 2018-06-22
- - - - - - - 35 - 12 - - - - - - - - 1roll 1 No.252 One pack 30085703 1.99 SGD
In stock
- - - - - - - 35 - 15 - - - - - - - - 1roll 1 No.252 One pack 30085712 1.99 SGD
In stock
- - - - - - - 35 - 18 - - - - - - - - 1roll 1 No.252 One pack 30085728 1.99 SGD
In stock
3.1 0.034 25 3.67 0.049 25 - 50 1.31 12 36.0 - 0.7 133 - 17 - 316 1pack(10roll) 1 No.252 18733478 12.99 SGD
In stock
- - - - - - - 50, 50 - 18, 18 - - - - One pack - - - 1pack(10roll) 1 No.252 23408543 20.99 SGD
In stock
- 0.035 - 3.67 0.051 25 2.94 35 1.31 12 36.0 Transparent 0.5 133 - 17 - 300 1Pack(10Roll) 1 No.252 05758715 9.99 SGD
In stock
2.94 0.034 25 3.67 0.051 25 - 50 1.31 15 36.0 Transparent 0.5 133 - 17 - 316 1Pack(10Roll) 1 No.252 08515482 14.99 SGD
In stock
- 0.035 - 3.67 0.051 25 2.94 35 1.31 15 36.0 Transparent 0.5 133 - 17 - 300 1Pack(10Roll) 1 No.252 05758706 11.99 SGD
In stock
2.94 0.034 25 3.67 0.051 25 - 70 1.31 15 36.0 Transparent 0.5 133 - 17 - 316 1Pack(10Roll) 1 No.252 08515491 19.99 SGD
In stock
- 0.035 - 3.67 0.051 25 2.94 35 1.31 18 36.0 Transparent 0.5 133 - 17 - 300 1Pack(10Roll) 1 No.252 05758697 13.99 SGD
In stock
2.94 0.034 25 3.67 0.051 25 - 70 1.31 18 36.0 Transparent 0.5 133 - 17 - 316 1Pack(10Roll) 1 No.252 08515516 24.99 SGD
In stock
2.94 0.034 25 3.67 0.051 25 - 70 1.31 12 36.0 Transparent 0.5 133 - 17 - 300 1Pack(10Roll) 1 No.252 34936912 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.96
24 Customer Reviews
The reviews are automatic translation.
Paste the label on the special case inside the company.
5
From Japan
On 2018-05-31 14:46:15
We changed the length of winding from 50 m to 70 m type and purchased it. Reduced number of exchanges, inventory management became easier.
This review is about item#8515516.
Used to stop the outer bag during product packaging
5
From Japan
On 2018-05-17 09:29:30
Both adhesion and usability ◎. Peeling against vinyl versus cheap ones, sebum of human hand? It is hard to paste ... and there is a reasonable thickness so it is easy to handle. It is easy to peel off immediately after pasting, it is recommended because it will stabilize considerably strongly if time comes.
This review is about item#8515516.
For supermarket football platform
5
From Japan
On 2018-04-02 19:11:49
The football table of the supermarket is used by customers everyday. Until now, I left it to the equipment factory, but it was cheap, by examining with "Monotaro". Quality is also solid, no problem. Cost reduction has been achieved.
This review is about item#8515491.
When sticking wrapping paper etc.
5
From Japan
On 2018-01-30 15:03:35
Even though the price is cheap, it sticks tightly and is easy to use, so I always buy it all together
This review is about item#5758706.
Clerical work
5
From Japan
On 2017-08-04 16:58:33
Of course there is no doubt about the product ◎ It was not waiting for others, but ◎ arrived separately urgently
This review is about item#5758706.
To box stopper
5
From Japan
On 2017-06-06 16:07:51
Monotaro brand tapes are too cheap and sometimes difficult to use. Because it is too thin and it may become round before stopping, it is used properly according to the work content. The price is the victory of the monotaro brand.
This review is about item#5758706.
For office use
5
From Japan
On 2017-03-28 14:41:48
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#17089406.
Plastic lid stopper
5
From Japan
On 2017-02-04 16:41:54
Even in winter, it stops firmly and there is no turnover, it is good that it is easy to use and cheap from long ago.
This review is about item#5758715.
packing
5
From Japan
On 2017-01-27 15:53:33
When you arrive soon, forgetting your order carelessly are very helpful.
This review is about item#5758715.
For packaging and office work
5
From Japan
On 2016-10-16 00:03:12
Easy to use and just fine hardness. It will be slightly more expensive, but if you think that it is easier to cut with a tape cutter, it will improve your work efficiency as well.
This review is about item#5758715.

Related Products