Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For Curing Polyester Cross-650

4.08 (12)
Adhesive Force (N/25mm)
7.84
Tensile Strength (N/10mm)
43.2
Tensile Strength (N/25mm)
107.8
Rewind Strength (N/10mm)
0.42
Adhesive Power (N/10mm)
1.69
Holding Power (mm)
0.5
Tuck (ball No.)
12
Tape Thickness (mm)
0.15
Extensibility (%)
29
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Adhesive Paper Tube Inside Diameter (mm) Paper Tube Outside Diameter (mm) Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Paper Tube Inside Diameter (mm) Paper Tube Outside Diameter (mm) Base Material Tape Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 25 - 1box(60roll) 1 650 54977283 179.99 SGD
Shipped after 2018-06-28
Acrylic type About 75 About 81 Polyester 50 Green 1Roll 1 650 02445755 5.99 SGD
In stock
Acrylic type About 75 About 81 Polyester 25 Green 1Roll 1 650 06148746 2.99 SGD
In stock
Acrylic type About 75 About 81 Polyester 38 Green 1Roll 1 650 06148755 4.99 SGD
In stock
Acrylic type About 75 About 81 Polyester 75 Green 1Roll 1 650 06148764 8.99 SGD
In stock
Acrylic type About 75 About 81 Polyester 100 Green 1Roll 1 650 06148773 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 4.08
12 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2018-04-19 14:40:48
In the summer we use another curing tape because of stickiness, but except for the summer we use this curing tape. Stickiness is also well saved.
This review is about item#2445755.
During machine maintenance
5
From Japan
On 2017-01-18 17:36:18
Easy to cut, easy to peel. Very easy to use, so I'm ordering every time.
This review is about item#2445755.
General curing, pasting notice
5
From Japan
On 2016-11-08 05:55:32
Good ·········
This review is about item#02445755.
As a consumable item
5
From Japan
On 2016-01-29 16:01:16
It can be used without problems, stickiness and trouble.
This review is about item#06148746.
Painting curing
1
From Japan
On 2015-09-16 15:51:48
It is too sticky
This review is about item#02445755.
For packing work and protection of parts during work
3
From Japan
On 2014-12-08 13:20:38
I bought it by mistake on size (width), so products of this size will not buy next.
This review is about item#06148746.
Curing of equipment
5
From Japan
On 2014-10-20 20:22:22
There is no adhesive residue when peeled off, it is the best as a curing tape.
This review is about item#06148755.
Used for temporary fixation etc. of parts of our own products
5
From Japan
On 2009-11-12 16:24:20
Very good
This review is about item#02445755.
Put them on tanks etc. of plant equipment and describe necessary items and use for curing.
5
From Japan
On 2008-08-23 14:22:19
Even if it is peeled off after completion it is optimal because there is no adhesive residue. I was surprised at the half price when I purchased the price from an individual's dealer. I try not to cut stock.
This review is about item#02445755.
Used as a small scratch marker for materials
4
From Japan
On 2008-07-22 09:53:51
It is handy as it can be cut as necessary
This review is about item#06148755.

Related Products