Buy more than* S$200* and get FREE SHIPPING

General-Purpose Type Cable Clamp Capcom Oa Series

4.73 (11)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
Variety of applications, such as for line outlets of various types of electrical wiring devices (relay box, limit switch, motor and control board, etc.)
Operating Temperature Range (deg C)
-25 - 70
Color
Black
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Mounting Screw Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Mounting Screw Compatible Board Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 G1/2(CTG16) Four or less 1PC 1 OA-1 09600026 2.99 SGD
In stock
28 G3/4(CTG22) 6 or less 1PC 1 OA-15 08559607 2.99 SGD
In stock
33.5 G1(CTG28) 7.5 or below 1PC 1 OA-2 08559616 3.99 SGD
In stock
17 G3/8 3 or less 1PC 1 OA-05 35054564 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Used for wire drawout protection in metal box
5
From Japan
On 2018-04-17 19:05:59
It is convenient for wire drawer of metal box. You can select OA series according to the thickness of the cable, it is convenient for cable protection and fixing at the outlet.
This review is about item#9600026.
Protection of entry and exit holes of control panel
4
From Japan
On 2018-03-13 18:58:04
Will it be possible to make the protruding part smaller as it is attached to the board?
This review is about item#8559616.
Limit switch wiring
5
From Japan
On 2018-01-28 22:13:17
It is convenient to change the clamp size according to the cable size because it is difficult to enter dust in the terminal part because it can be clamped although it is used for wiring of the cabtire cable of indoor FA equipment.
This review is about item#9600026.
Control panel assembly
5
From Japan
On 2016-04-22 15:19:47
Where individual packaging is carefully done, it is good where dirt is difficult to stick even if it is preserved. The product itself can be used without any problem.
This review is about item#09600026.
Electric wiring
3
From Japan
On 2016-04-05 03:02:02
I have not used it yet but there seems to be no problem for quality +
This review is about item#35054564.
Machine wiring
5
From Japan
On 2015-12-15 11:56:06
It was saved in short delivery time.
This review is about item#02493644.
Mounting when drilling in the board
5
From Japan
On 2015-11-17 17:25:25
It is safe at the maker, cheap and convenient
This review is about item#08559616.
Create power strip
5
From Japan
On 2015-02-04 09:38:32
OA - 15 is perfect for things with Mounting Holes Φ 27 mm of the Exposure Switch Box of Mirai Industry. With OA - 1, it was useless because the hole was not hidden.
This review is about item#08559607.
Modification of winch
5
From Japan
On 2014-04-28 17:47:19
Was good
This review is about item#08559607.
We will manufacture the power strip with a combination of outlets suitable for the purpose of use.
5
From Japan
On 2014-02-09 10:39:09
Although I am using it for many years, screw fixing screws are also reliable and impeccable making. Recently, products of the new type are out, but the workability got better, but I feel anything about the fixed precision of the cable, so I still recommend this type.
This review is about item#09600026.

Related Products