Buy more than* S$200* and get FREE SHIPPING

For Copper Wires Bare Crimped Terminal, Y Type, Point Open Type

4.38 (24)
...see all>
Product Options
ADD TO CART
Electric AWG Wire Conjugation Range (#) Dimensions E (mm) CSA Standards Dimension D (phi mm) UL Standards Dimension F (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Type Dimensions d2 (mm) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric AWG Wire Conjugation Range (#) Dimensions E (mm) CSA Standards Dimension D (phi mm) UL Standards Dimension F (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Type Dimensions d2 (mm) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16-14 4.5 - 4.2 - 7 1.04-2.63 16 - 4.3 2.3 1.14-1.82 7 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 2Y4S 66086143 1.99 SGD
Shipped after 2018-05-29
22-16 4.5 - 3.4 - 7.6 0.25-1.65 16.4 - 4.3 1.7 0.57-1.44 7 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 1.25Y4S 66086107 1.99 SGD
In stock
22-16 4.5 - 3.4 - 8.6 0.25-1.65 19 - 6.4 1.7 0.57-1.44 11 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 1.25Y6 66086186 2.99 SGD
In stock
12 6 - 5 - 7.2 2.63-4.6 18 - 4.3 3 1.82-2.4 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 3.5Y4 66086195 2.99 SGD
Shipped after 2018-05-29
22-16 4.5 - 3.4 - 5.8 0.25-1.65 15 - 3.2 1.7 0.57-1.44 5.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 1.25Y3 66086152 1.99 SGD
Shipped after 2018-05-29
22-16 4.5 - 3.4 - 7.5 0.25-1.65 16.4 - 4.3 1.7 0.57-1.44 8.1 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 1.25Y4M 66086177 1.99 SGD
Shipped after 2018-05-29
22-18 4.5 - 2.5 - 5.8 0.3-0.75 14.5 - 3.2 1.4 - 5.6 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 0.75Y3 66086238 1.99 SGD
Shipped after 2018-05-29
16-14 4.5 - 4.2 - 6.6 1.04-2.63 15.8 - 3.2 2.3 1.14-1.82 5.9 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 2Y3 66086116 1.99 SGD
Shipped after 2018-05-29
16-14 4.5 - 4.2 - 6.6 1.04-2.63 15.8 - 3.7 2.3 1.14-1.82 6.4 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 2Y3.5 66086125 1.99 SGD
Shipped after 2018-05-29
12 6 - 5 - 8.3 2.63-4.6 20 - 5.3 3 1.82-2.4 9.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 3.5Y5 66086204 2.99 SGD
Shipped after 2018-05-29
12/10 6.5 - 5.6 - 7.2 2.63-6.64 18.2 - 5.2 3.4 1.82-2.89 9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 5.5Y5 66086222 2.99 SGD
Shipped after 2018-05-29
22-18 4.5 - 2.5 - 5.8 0.3-0.75 14.5 - 3.7 1.4 - 5.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 0.75Y3.5 66086247 1.99 SGD
Shipped after 2018-05-29
16-14 4.5 - 4.2 - 7.1 1.04-2.63 16 - 4.3 2.3 1.14-1.82 8 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 2Y4 66086134 1.99 SGD
Shipped after 2018-05-29
22-16 4.5 - 3.4 - 5.8 0.25-1.65 15 - 3.7 1.7 0.57-1.44 5.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 1.25Y3.5 66086098 1.99 SGD
Shipped after 2018-05-29
22-16 4.5 - 3.4 - 6.6 0.25-1.65 16 - 3.2 1.7 0.57-1.44 5.8 *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 1.25Y3N 66086168 1.99 SGD
Shipped after 2018-05-29
12/10 6.5 - 5.6 - 7.2 2.63-6.64 18.2 - 4.3 3.4 1.82-2.89 9 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 5.5Y4 66086213 2.99 SGD
Shipped after 2018-05-29
41983 6.5 - 5.6 - 7.2 2.63 to 6.64 17 (Y-shaped) SakiHirakikatachi 3.7 3.4 1.82 to 2.89 7   1Box(100PC) 1 5.5Y-3.5N 45320484 14.99 SGD
In stock
16-14 4.5 CSA(LR28418) 4.2 UL(E44245) 7.6 1.04 to 2.63 15.8 (Y-shaped) SakiHirakikatachi 3.7 2.3 1.14 to 1.82 6.4   1Box(100PC) 1 2Y-3.5L 10711513 7.99 SGD
In stock
22-16 4.5 CSA(LR28418) 3.4 UL(E44245) 8.3 0.25 to 1.65 17.5 (Y-shaped) SakiHirakikatachi 4.3 1.7 0.57 to 1.44 9.6   1Box(100PC) 1 1.25Y-4L 10711452 9.99 SGD
In stock
6 10 CSA(LR28418) 9 UL(E44245) 14.5 10.52 to 16.78 31.2 - 8.4 5.8 - 16   1Box(100PC) 1 14Y-8 10711504 77.99 SGD
In stock
16-14 4.5 CSA(LR28418) 4.2 UL(E44245) 8.5 1.04 to 2.63 18 (Y-shaped) SakiHirakikatachi 5.3 2.3 1.14 to 1.82 12   1Box(100PC) 1 2Y-5L 10711556 10.99 SGD
In stock
22-18 4.5 - 2.5 - 5.8 0.3 to 0.75 14.5 (Y-shaped) SakiHirakikatachi 3.7 1.4 - 5.8   1Box(100PC) 1 0.75Y-3.5 45320414 6.99 SGD
In stock
16-14 4.5 CSA(LR28418) 4.2 UL(E44245) 8.7 1.04 to 2.63 17.1 (Y-shaped) SakiHirakikatachi 4.3 2.3 1.14 to 1.82 10   1Box(100PC) 1 2Y-4M 10711531 8.99 SGD
In stock
22-18 4.5 - 2.5 - 6 0.3 to 0.75 15 (Y-shaped) SakiHirakikatachi 4.3 1.4 - 6.4   1Box(100PC) 1 0.75Y-4 45320423 6.99 SGD
In stock
6 10 CSA(LR28418) 9 UL(E44245) 14.5 10.52 to 16.78 31.7 - 6.4 5.8 - 16   1Box(100PC) 1 14Y-6 10711495 77.99 SGD
In stock
22-18 4.5 - 2.5 - 5.8 0.3 - 0.75 14.5 (Y type) SakiHirakikatachi 3.2 1.4 - 5.6   1Box(100PC) 1 0.75Y-3 45320405 7.99 SGD
In stock
24-20 / 22-20 (UL-CSA specifications) 4.5 CSA(LR28418) 2.2 UL(E44245) 4.9 0.2 - 0.5 12 (Y-globe type) Point open type 2.2 1.0 - 5.2   1Box(100PC) 1 0.3Y-2 10711364 6.99 SGD
In stock
24-20 / 22-20 (UL-CSA specification) 4.5 CSA(LR28418) 2.2 UL(E44245) 4.9 0.2 - 0.5 12 (Y TYPE) TERMINALS 3.2 1.0 - 5.2   1Box(100PC) 1 0.3Y-3 10711373 6.99 SGD
In stock
24-20 / 22-20 (UL-CSA specification) 4.5 CSA(LR28418) 2.2 UL(E44245) 5.8 0.2 - 0.5 15 (Y TYPE) TERMINALS 3.7 1.0 - 5.8   1Box(100PC) 1 0.3Y-3.5N 10711382 6.99 SGD
In stock
24-20 / 22-20 (UL-CSA specification) 4.5 CSA(LR28418) 2.2 UL(E44245) 6.6 0.2 - 0.5 15 (Y TYPE) TERMINALS 4.3 1.0 - 6.4   1Box(100PC) 1 0.3Y-4N 10711391 6.99 SGD
In stock
24-20 / 22-20 (UL-CSA specifications) 4.5 CSA(LR28418) 2.2 UL(E44245) 7 0.2 - 0.5 15.5 (Y-globe type) Point open type 5.3 1.0 - 8   1Box(100PC) 1 0.3Y-5 10711407 6.99 SGD
In stock
22-16 4.5 CSA(LR28418) 3.4 UL(E44245) 5.1 0.25 - 1.65 11.7 (Y-globe type) Point open type 2.7 1.7 0.57 - 1.44 4.7   1Box(100PC) 1 1.25Y-2.5 10711416 6.99 SGD
In stock
22-16 4.5 - 3.4 - 5.8 0.25 - 1.65 15 (Y TYPE) Point open type 3.2 1.7 0.57 - 1.44 5.8   1Box(100PC) 1 1.25Y-3 06613932 6.99 SGD
In stock
22-16 4.5 CSA(LR28418) 3.4 UL(E44245) 5.8 0.25 - 1.65 15 (Y-globe type) Point open type 3.2 1.7 0.57 - 1.44 5.6   1Box(100PC) 1 1.25Y-3K 10711434 6.99 SGD
In stock
22-16 4.5 - 3.4 - 6.8 0.25 - 1.65 16 (Y type) terminals 3.7 1.7 0.57 - 1.44 6.2   1Box(100PC) 1 1.25Y-3L 06613966 6.99 SGD
In stock
22-16 4.5 - 3.4 - 6.6 0.25 - 1.65 16 (Y TYPE) Point open type 3.2 1.7 0.57 - 1.44 5.8   1Box(100PC) 1 1.25Y-3N 06613941 6.99 SGD
In stock
22-16 4.5 CSA(LR28418) 3.4 UL(E44245) 4.8 0.25 - 1.65 11.9 (Y-globe type) Point open type 3.2 1.7 0.57 - 1.44 5.7   1Box(100PC) 1 1.25Y-3S 10711443 6.99 SGD
In stock
22-16 4.5 - 3.4 - 5.8 0.25 - 1.65 15 (Y type) terminals 3.7 1.7 0.57 to 1.44 5.8   1Box(100PC) 1 1.25Y-3.5 02481446 6.99 SGD
In stock
22-16 4.5 CSA(LR28418) 3.4 UL(E44245) 5.8 0.25 - 1.65 15 (Y-globe type) Point open type 3.7 1.7 0.57 - 1.44 5.6   1Box(100PC) 1 1.25Y-3.5K 10711425 6.99 SGD
In stock
22-16 4.5 CSA(LR28418) 3.4 UL(E44245) 7.5 0.25 - 1.65 16.4 (Y TYPE) TERMINALS 4.3 1.7 0.57 - 1.44 8.1   1Box(100PC) 1 1.25Y-4M 10711461 6.99 SGD
In stock
22-16 4.5 - 3.4 - 6.6 0.25 - 1.65 16.4 (Y TYPE) Point open type 4.3 1.7 0.57 - 1.44 6.4   1Box(100PC) 1 1.25Y-4N 02481473 6.99 SGD
In stock
22-16 4.5 - 3.4 - 7.6 0.25 - 1.65 16.4 (Y type) terminals 4.3 1.7 0.57 - 1.44 7   1Box(100PC) 1 1.25Y-4S 02481482 6.99 SGD
In stock
22-16 4.5 CSA(LR28418) 3.4 UL(E44245) 8.3 0.25 - 1.65 17.5 (Y-globe type) Point open type 5.3 1.7 0.57 - 1.44 9.6   1Box(100PC) 1 1.25Y-5 10711477 11.99 SGD
In stock
22-16 4.5 CSA(LR28418) 3.4 UL(E44245) 8.6 0.25 - 1.65 19 (Y TYPE) TERMINALS 6.4 1.7 0.57 - 1.44 11   1Box(100PC) 1 1.25Y-6 10711486 10.99 SGD
In stock
16-14 4.5 - 4.2 - 6.6 1.04 - 2.63 15.8 (Y TYPE) Point open type 3.2 2.3 1.14 - 1.82 5.9   1Box(100PC) 1 2Y-3 02481622 7.99 SGD
In stock
16-14 4.5 - 4.2 - 6.6 1.04 - 2.63 15.8 (Y TYPE) Point open type 3.7 2.3 1.14 - 1.82 6.4   1Box(100PC) 1 2Y-3.5 02481631 7.99 SGD
In stock
16-14 4.5 CSA(LR28418) 4.2 UL(E44245) 6.6 1.04 - 2.63 15.8 (Y-globe type) Point open type 3.7 2.3 1.14 - 1.82 5.8   1Box(100PC) 1 2Y-3.5S 10711522 7.99 SGD
In stock
16-14 4.5 - 4.2 - 7.1 1.04 - 2.63 16 (Y TYPE) Point open type 4.3 2.3 1.14 - 1.82 8   1Box(100PC) 1 2Y-4 02481647 7.99 SGD
In stock
16-14 4.5 - 4.2 - 6.6 1.04 - 2.63 16 (Y type) terminals 4.3 2.3 1.14 - 1.82 6.4   1Box(100PC) 1 2Y-4N 06783971 7.99 SGD
In stock
16-14 4.5 - 4.2 - 7 1.04 - 2.63 16 (Y TYPE) Point open type 4.3 2.3 1.14 - 1.82 7   1Box(100PC) 1 2Y-4S 02481656 7.99 SGD
In stock
16-14 4.5 CSA(LR28418) 4.2 UL(E44245) 7.1 1.04 - 2.63 16 (Y-globe type) Point open type 5.3 2.3 1.14 - 1.82 8   1Box(100PC) 1 2Y-5 10711547 7.99 SGD
In stock
16-14 4.5 CSA(LR28418) 4.2 UL(E44245) 8.7 1.04 - 2.63 17.1 (Y-globe type) Point open type 5.3 2.3 1.14 - 1.82 10   1Box(100PC) 1 2Y-5M 10711565 10.99 SGD
In stock
16-14 4.5 CSA(LR28418) 4.2 UL(E44245) 8.6 1.04 - 2.63 20 (Y TYPE) TERMINALS 6.4 2.3 1.14 - 1.82 12   1Box(100PC) 1 2Y-6 10711574 12.99 SGD
In stock
16-14 4.5 CSA(LR28418) 4.2 UL(E44245) 11.5 1.04 - 2.63 22 (Y TYPE) TERMINALS 8.4 2.3 1.14 - 1.82 14   1Box(100PC) 1 2Y-8 10711583 12.99 SGD
In stock
12 6 CSA(LR28418) 5 UL(E44245) 7.2 2.63 - 4.6 18 (Y-globe type) Point open type 4.3 3 1.82 - 2.4 8   1Box(100PC) 1 3.5Y-4 10711592 19.99 SGD
In stock
12 6 CSA(LR28418) 5 UL(E44245) 8.3 2.63 - 4.6 20 (Y-globe type) Point open type 5.3 3 1.82 - 2.4 9.5   1Box(100PC) 1 3.5Y-5 10711601 19.99 SGD
In stock
12 6 CSA(LR28418) 5 UL(E44245) 9.8 2.63 - 4.6 22 (Y TYPE) TERMINALS 6.4 3 1.82 - 2.4 12   1Box(100PC) 1 3.5Y-6 10711617 20.99 SGD
In stock
12-10 6.5 CSA(LR28418) 5.6 UL(E44245) 7.2 2.63 - 6.64 18.2 (Y-globe type) Point open type 4.3 3.4 1.82 - 2.89 9   1Box(100PC) 1 5.5Y-4 10711626 19.99 SGD
In stock
12-10 6.5 CSA(LR28418) 5.6 UL(E44245) 7.2 2.63 - 6.64 18.2 (Y-globe type) Point open type 4.3 3.4 1.82 - 2.89 8.4   1Box(100PC) 1 5.5Y-4S 10711635 19.99 SGD
In stock
12-10 6.5 CSA(LR28418) 5.6 UL(E44245) 7.2 2.63 - 6.64 18.2 (Y-globe type) Point open type 5.2 3.4 1.82 - 2.89 9   1Box(100PC) 1 5.5Y-5 10711644 19.99 SGD
In stock
12-10 6.5 CSA(LR28418) 5.6 UL(E44245) 12 2.63 - 6.64 25.2 (Y TYPE) TERMINALS 6.4 3.4 1.82 - 2.89 12.5   1Box(100PC) 1 5.5Y-6 10711653 24.99 SGD
In stock
8 8.4 CSA(LR28418) 7.1 UL(E44245) 8.6 6.64 - 10.52 24 (Y-globe type) Point open type 5.3 4.5 2.89 - 3.65 12   1Box(100PC) 1 8Y-5 10711662 33.99 SGD
In stock
8 8.4 CSA(LR28418) 7.1 UL(E44245) 8.6 6.64 - 10.52 24 (Y TYPE) TERMINALS 6.4 4.5 2.89 - 3.65 12   1Box(100PC) 1 8Y-6 10711671 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 4.38
24 Customer Reviews
The reviews are automatic translation.
Wiring work inside control panel
5
From Japan
On 2018-04-08 15:33:48
Because it is a maker item, it can be used with confidence and the price is handy and handy.
This review is about item#2481446.
On site work
1
From Japan
On 2018-03-26 14:25:25
Although goods are nice, packing at delivery is nuisance. I fixed it with a curing tape so as not to move in the box, but since it was directly pasted on the product, all the model numbers etc were peeled off as well. It is empty and inconvenient when you ask next time. Put in a bag and ask for improvement such as fixation.
This review is about item#2481446.
To remote control connection of water heater
5
From Japan
On 2018-03-06 20:51:30
Basic functions are necessary and sufficient. Let's save the freight by buying again.
This review is about item#66086152.
Crimp.
5
From Japan
On 2018-02-05 09:54:12
Classic. There are other manufacturers, but Nicif is good. I used it even before.
This review is about item#2481446.
Control version Internal wiring
5
From Japan
On 2017-12-03 11:44:42
I bought it for a wire less than 0.3. The size of the crimping pliers was different, I could install without falling out. I also need a thin tube.
This review is about item#10711382.
Used when connecting.
5
From Japan
On 2017-11-21 14:37:40
It is convenient to use for your own internal box connection. Besides, because it has a mark to crush and it is easy to understand, it is handy.
This review is about item#6613932.
Product manufacturing
5
From Japan
On 2017-08-30 18:39:47
I have been using it for 13 years. I am satisfied with very high quality.
This review is about item#10711653.
Because it is customer specification
3
From Japan
On 2017-07-07 15:19:44
It is higher than the electric material store but I bought it with items of other genres. I am familiar, but I think that the quality is stable.
This review is about item#02481622.
Wiring work
5
From Japan
On 2017-05-24 08:57:30
Quality is easy to use without problems. It is convenient because it also enters a narrow terminal block. I will not break the tip as long as I normally use it.
This review is about item#06613966.
Plug creation
5
From Japan
On 2017-04-23 09:28:41
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#10711434.

Related Products