Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimensions E (mm) Dimension D (phi mm) Wire Conjugation Range (mm2) Rated Voltage (V) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Incombustibility Operating Temperature Range (deg C) Standard Color TRUSCO Part Number JIS Standard Insulator Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Dimensions E (mm) Dimension D (phi mm) Wire Conjugation Range (mm2) Rated Voltage (V) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Incombustibility Operating Temperature Range (deg C) Standard Color TRUSCO Part Number JIS Standard Insulator Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 7.3 16- 14 9.6 8 1.0-3.0 - - 21 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 CE2 66086502 2.99 SGD
Shipped after 2018-06-04
4.8 8.2 8 11.9 12 4.0-9.0 - - 24.5 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(5pc) 1 CE8 66086527 1.99 SGD
Shipped after 2018-05-28
2.4 6.2 22- 16 8.8 6.5 0.5-1.75 - - 18 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(20pc) 1 CE1 66086493 1.99 SGD
Shipped after 2018-05-28
3.9 7.2 12- 10 10.8 10.5 2.5-6.0 - - 28 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 CE5 66086518 1.99 SGD
Shipped after 2018-05-28
2.4 6.2 22-16 8.8 6.5 - 300 0.5 - 1.75 18 UL94V-2 -40 - +105 Milky white 375-6165 JIS C 2807 Nylon   1Box(100PC) 1 CE 1 06614063 8.99 SGD
Shipped after 2018-05-28
3.0 7.3 16-14 9.6 8.0 - 300 1.0 - 3.0 21 UL94V-2 -40 - +105 Milk white 375-6173 JIS C 2807 Nylon   1Box(100PC) 1 CE 2 06614072 9.99 SGD
Shipped after 2018-05-28
3.9 7.2 12-10 10.8 10.5 - 300 2.5 - 6.0 28 UL94V-2 -40 - +105 Milky white 375-6181 JIS C 2807 Nylon   1Box(100PC) 1 CE 5 06614081 14.99 SGD
Shipped after 2018-05-28
4.8 8.2 8 11.9 12.0 - 300 4.0 - 9.0 24.5 UL94V-2 -40 - +105 Milk white 375-6190 JIS C 2807 Nylon   1Box(100PC) 1 CE 8 06614097 23.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
wiring
4
From Japan
On 2018-04-28 16:55:55
good. . . . . . . . . . . . . . . . . . . . . . . . .
This review is about item#66086527.
Stock replenishment
5
From Japan
On 2018-03-12 15:41:54
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66086502.
Repair machine power cord, operation wire etc.
5
From Japan
On 2017-11-26 10:24:08
Nicif products can be used with confidence. Even if you buy it with monotaroo, there is no difference in quality.
This review is about item#6614081.
Electric Construction
3
From Japan
On 2017-07-18 18:06:15
It is cheap and good. It is not limited to this item, but I hope it makes it easy to understand with tax display.
This review is about item#6614072.
Connection of weak electric cable
5
From Japan
On 2016-04-26 07:16:23
Always use, price problems. There is no problem with the product.
This review is about item#06614063.
Connection
4
From Japan
On 2016-01-26 11:34:11
It would be even better if the price cheaper.
This review is about item#06614097.
Electrical construction
5
From Japan
On 2015-12-12 20:18:34
It is easy to use because it is always used.
This review is about item#06614072.
Connection of extension part of AC 100 V wiring
4
From Japan
On 2015-11-29 22:05:59
It was nice to extend the wiring safely and easily.
This review is about item#06614072.
When connected
5
From Japan
On 2015-11-17 17:45:15
It is cheap and easy to use with a safe maker item
This review is about item#06614072.
Used for electrical work
5
From Japan
On 2015-11-06 20:34:57
For the time being we use it without excess or deficiency. I use it because the price is cheap.
This review is about item#06614072.

Related Products