The reviews are automatic translation.
Wiring connection
From Japan
On 2018-03-30 14:47:30
If there are other shops, there are also many pieces
I was in trouble because I could not use it,
Monotaro was sold in a small amount so I got a lot of trouble.
The quality was also good.
We are looking forward to hearing from you.
Automotive wiring.
From Japan
On 2017-11-11 16:01:31
There is no electric material store nearby, and it purchases. It is indispensable to reliably connect cables. I was satisfied.
For exercises on electrical engineer examinations
From Japan
On 2017-10-25 23:11:48
I think that it is mostly to use a plug-in connector in actual construction, but purchased for examination. Will the rest that I used in practice have someday to use?
Used for studying practical skills of Type 2 Electrical Engineer Exam at the end of this year
From Japan
On 2017-10-12 17:45:09
It is quite expensive to buy with DYI, but it is cheap and it can be saved (expendable item) Because it is for testing purposes, it is used for grasping the feeling of crimping
Machine maintenance
From Japan
On 2017-05-31 17:37:08
I used it for crimping, but I am satisfied because cost performance is well used as usual.
Electrical construction
From Japan
On 2017-05-25 18:34:01
I am using it without any problem. If possible, it is a consumable item, so it should be cheaper.
Connection of solar panel.
From Japan
On 2017-04-08 18:57:26
Exactly to caulk two scales. Unlike insulation, it is easy to handle.
Material of goods
From Japan
On 2017-04-07 15:13:33
It is saved because it is cheap, but a strong case is not necessary, so I am happy if it is a little cheaper with about 500 pieces
Home electric construction work etc.
From Japan
On 2017-01-28 21:42:11
Stable Nicif made. Easy to use and quality is no problem at all.
In the attic, in the box
From Japan
On 2017-01-22 09:25:55
I thought that the impression of using this sleeve was made compact. This is the smallest in the sleeve. I guess it's a good product.