Buy more than* S$200* and get FREE SHIPPING

Plug Form Pin Terminal, Pc Type With A Built-In Pin Terminal,

4.47 (19)
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Standard Color Type Dimension B (phi mm) Dimension b (phi mm) Insulator Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension F (mm) Wire Conjugation Range (mm2) Dimension H (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Incombustibility Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Color Type Dimension B (phi mm) Dimension b (phi mm) Insulator Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension F (mm) Wire Conjugation Range (mm2) Dimension H (mm) Wire Conjugation Range (strand-wire) (mm2) Dimensions L (mm) Incombustibility Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4.6 2 - 1.7 20-18 3.1 13 0.5-0.75 11.5 - 24.5 UL94V- 2 - 40-105 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PC2005F 66086335 1.99 SGD
Shipped after 2018-02-26
- - 5.1 2 - 1.7 20-18 3.1 15 0.5-0.75 11.5 - 26.5 UL94V- 2 - 40-105 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PC2005M 66086344 1.99 SGD
Shipped after 2018-02-23
- - 6.9 3.95 - 2.4 14 3.9 15 2 11.2 - 26.2 UL94V- 2 - 40-105 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PC4020F 66086353 2.99 SGD
Shipped after 2018-02-26
- - 7.4 4 - 1.8 18-16 3.2 16.5 0.75-1.25 11.2 - 27.7 UL94V- 2 - 40-105 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PC4009M 66086378 2.99 SGD
Shipped after 2018-02-26
- - 6.9 3.95 - 1.8 18-16 3.2 15 0.75-1.25 11.2 - 26.2 UL94V- 2 - 40-105 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PC4009F 66086387 2.99 SGD
Shipped after 2018-02-26
- - 7.4 4 - 2.4 14 3.9 16.5 2 11.2 - 27.7 UL94V- 2 - 40-105 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 PC4020M 66086362 2.99 SGD
In stock
Transparent Male 5.1 2.0 Nylon 1.7 20-18 3.1 15.0 - 11.5 0.5 - 0.75 26.5 UL94V-2 -40 - +105   1Box(100PC) 1 PC2005M 02494387 13.99 SGD
In stock
Transparent Female 4.6 2.1 Nylon 1.7 20-18 3.1 13.0 - 11.5 0.5 - 0.75 24.5 UL94V-2 -40 - +105   1Box(100PC) 1 PC2005F 02494371 13.99 SGD
In stock
Red Male 7.4 4.0 Nylon 1.8 18-16 3.2 16.5 - 11.2 0.75 - 1.25 27.7 UL94V-2 -40 - +105   1Box(100PC) 1 PC4009M 05758593 19.99 SGD
In stock
Red Scalpel 6.9 3.95 Nylon 1.8 18-16 3.2 15.0 - 11.2 0.75 - 1.25 26.2 UL94V-2 -40 - +105   1Box(100PC) 1 PC4009F 05758611 19.99 SGD
In stock
Blue Male 7.4 4.0 Nylon 2.4 14 3.9 16.5 - 11.2 2.0 27.7 UL94V-2 -40 - +105   1Box(100PC) 1 PC4020M 02494423 19.99 SGD
In stock
Blue Female 6.9 3.95 Nylon 2.4 14 3.9 15.5 - 11.2 2.0 26.2 UL94V-2 -40 - +105   1Box(100PC) 1 PC4020F 02494414 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 6
3 star 0
2 star 0
1 star 1
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
Disconnection processing
1
From Japan
On 2018-02-01 11:08:48
There is no problem with use. I bought several kinds of plug-in terminals collectively. When I opened the box that arrived and confirmed the contents, only one type was contained. However, all the items were written in the enclosed specification. I contacted you immediately and sent the item. Is not it confirmed when shipping?
This review is about item#2494387.
Wiring repair work
5
From Japan
On 2017-12-20 12:35:55
When disconnection in the middle of the wiring etc., it is very convenient and it is used for 0.75 scaled electric wire
This review is about item#2494371.
Electric wiring
4
From Japan
On 2017-11-20 17:20:15
Although it is not described as on-men in the package, it is saved because it is described in the search of the monotalou.
This review is about item#2494371.
Wiring connection
5
From Japan
On 2017-04-23 09:29:33
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#2494371.
Wiring work
5
From Japan
On 2017-04-11 11:27:09
It was nice to buy it very easy to use. It is amazing.
This review is about item#5758593.
For wiring
4
From Japan
On 2016-06-28 09:45:20
It became necessary quickly, when asked where we were always purchasing it was a reply with 2 to 3 days delivery. The price was expensive but it was saved because it was usable on the next day by shipping the day.
This review is about item#02494371.
Connection to mold heater.
4
From Japan
On 2016-06-13 08:03:19
There was no difference with the current product, it was cheap and could be purchased.
This review is about item#02494423.
Connection of wires
5
From Japan
On 2016-03-07 15:14:54
usually
This review is about item#02494387.
Connection part of wire to be detached
4
From Japan
On 2015-08-02 10:02:00
I will appreciate it if you can sell it in an amount of about half because it is not used so much.
This review is about item#02494371.
Connection to mold heater
4
From Japan
On 2015-07-14 16:53:39
It will be saved because it will be ordered at the home center! I will also purchase it next time.
This review is about item#02494414.

Related Products