Buy more than* S$200* and get FREE SHIPPING

Light Blue Tarp

4.22 (160)
Eyelet Inner Diameter (mm)
Phi12
Thickness
#1300
...see all>
Product Options
ADD TO CART
Dimension (Vetical x Horizontal) (m) Tear Strength (N) Eyelet Pitch (mm) Number of Eyelet Color Weight (kg) Material Nominal Dimensions (Wide x Long)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Vetical x Horizontal) (m) Tear Strength (N) Eyelet Pitch (mm) Number of Eyelet Color Weight (kg) Material Nominal Dimensions (Wide x Long)(m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1.70x2.60 Vertical about 68 x horizontal about 58 About 900 - Blue 0.33 Aluminum (grommet), polyethylene (sheet) 1.8x2.7 1Pack(5Sheet) 1 1.8x2.7 07559693 20.99 SGD
In stock
About 2.55x5.30 Vertical about 68 x horizontal about 58 About 900 - Blue 0.98 Aluminum (grommet), polyethylene (sheet) 2.7x5.4 1Pack(5Sheet) 1 2.7x5.4 08743664 49.99 SGD
In stock
About 1.70x3.50 About 68 x vertical side about 58 About 900 - Blue 0.43 (Eyelet) aluminum, (sheet) polyethylene 1.8x3.6 1Pack(5Sheet) 1 1.8x3.6 08743655 25.99 SGD
In stock
About 5.15x5.30 About 68 x vertical side about 58 About 900 - Blue 1.95 (Eyelet) aluminum, (sheet) polyethylene 5.4x5.4 1Pack(5Sheet) 1 5.4x5.4 08743691 89.99 SGD
In stock
About 6.95x8.90 Vertical about 68 x horizontal about 58 About 900 - Blue 4.33 Aluminum (grommet), polyethylene (sheet) 7.2x9.0 1Pack(5Sheet) 1 7.2x9.0 08743716 239.99 SGD
In stock
About 1.70x1.70 About 68 x vertical side about 58 About 900 - Blue 0.22 (Eyelet) aluminum, (sheet) polyethylene 1.8x1.8 1Pack(5Sheet) 1 1.8x1.8 07559684 14.99 SGD
In stock
About 2.55x3.50 Vertical about 68 x horizontal about 58 About 900 - Blue 0.65 Aluminum (grommet), polyethylene (sheet) 2.7x3.6 1Pack(5Sheet) 1 2.7x3.6 07559702 34.99 SGD
In stock
About 3.45x3.50 About 68 x vertical side about 58 About 900 - Blue 0.87 (Eyelet) aluminum, (sheet) polyethylene 3.6x3.6 1Pack(5Sheet) 1 3.6x3.6 07559711 46.99 SGD
In stock
- - - 20 - 1.37 - 3.6x5.4 1pack(5sheet) 1 3.6X5.4 26987327 64.99 SGD
In stock
- - - 28 - 2.67 - 5.4x7.2 1pack(5sheet) 1 5.4X7.2 26987336 149.99 SGD
In stock
About 3.45x5.30 Vertical about 68x horizontal about 58 About 900 20 Blue 1.3 (Eyelet) aluminum, (sheet) polyethylene 3.6x5.4 1Pack(10Sheet) 1 3.6x5.4 03403041 -
Discontinued
[x]
About 5.15x7.10 Vertical about 68x horizontal about 58 About 900 28 Blue 2.6 (Eyelet) aluminum, (sheet) polyethylene 5.4x7.2 1Pack(5Sheet) 1 5.4x7.2 03403057 -
Discontinued
[x]
About 9.65x9.90 Vertical about 68x horizontal about 58 About 900 40 Blue 7.72 (Eyelet) aluminum, (sheet) polyethylene 10x10 1Sheet 1 10x10 07559727 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 89
4 star 32
3 star 28
2 star 8
1 star 3
Review Rating: 4.22
160 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2018-01-28 15:09:44
Thin but unreliable, but cost-effective for short-term use no problem.
This review is about item#26987327.
Caring for luggage in the renovation construction site home
5
From Japan
On 2018-01-21 23:04:35
It is a little thin for curing external packages, but it is enough for internal curing.
This review is about item#26987327.
Transportation work
5
From Japan
On 2017-12-22 14:40:20
Cost performance is high. It is easy to install because it is light.
This review is about item#7559684.
Usage like disposable
4
From Japan
On 2017-12-20 15:36:55
Because it is very light and cheap, it is used for work like disposable, I think that it is not durable because it is thin.
This review is about item#7559684.
Temporarily replacing the roof
5
From Japan
On 2017-12-01 16:09:27
As the roof of the warehouse leaked, it temporarily used it as a cover until we fix it. Since the hold down was sweet, a lot of rain water accumulated, but did not break or leaked and played a role sufficiently. Is the amount of water accumulated on the roof about 300 liters? So, it was quite heavy but I was surprised at all that it was okay w
This review is about item#7559702.
Healing work of scraping work
4
From Japan
On 2017-11-07 16:52:51
Although it was inexpensive, I could use it without any problem in quality.
This review is about item#26987327.
Civil engineering work
5
From Japan
On 2017-11-04 15:16:43
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#7559727.
I want a sheet of white color.
3
From Japan
On 2017-10-31 19:30:16
Blue sheet is also good, but if you have this cheap and white color I could use anything. Because it is a veranda, not a construction.
This review is about item#7559693.
Construction
5
From Japan
On 2017-10-24 08:33:45
It is cheaper than the home center and its size is exactly good. I would be happy if it gets even worse by entering 10 sheets.
This review is about item#26987327.
Curing
5
From Japan
On 2017-10-18 21:14:24
I use it for the curing of the site I have used things of various thickness but it is too thin and reasonable price I am using it Because it is disposable use it is useful for 5 sets.
This review is about item#26987327.

Related Products