Buy more than* S$200* and get FREE SHIPPING

Labeling Tapes

2.33 (3)
Caution
Not adhesive tape.
Purpose
Dangerous areas, factories and warehouses, construction sites, parking areas, rivers and ponds, marshes, forests and coasts, parks and amusement parks, etc.
Length (m)
50
Width (mm)
70
...see all>
Product Options
ADD TO CART
Type Length (mm) Text Color Tape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Length (mm) Text Color Tape Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - White Red 1PC 1 AT-24 05834586 15.99 SGD
In stock
- - Black Yellow 1PC 1 AT-10 05834491 13.99 SGD
In stock
- - Black Yellow 1PC 1 AT-11 05834507 13.99 SGD
In stock
- - Black Yellow 1PC 1 AT-12 05834516 13.99 SGD
In stock
- - Black Yellow 1PC 1 AT-13 05834525 13.99 SGD
In stock
Single-sided printing 50 Black Yellow 1PC 1 AT-14 05834534 13.99 SGD
In stock
- - White Red 1PC 1 AT-20 05834543 13.99 SGD
In stock
- - White Red 1PC 1 AT-21 05834552 13.99 SGD
In stock
- - White Red 1PC 1 AT-22 05834561 13.99 SGD
In stock
- - White Red 1PC 1 AT-23 05834577 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Display restriction on access to danger area
5
From Japan
On 2017-11-07 09:02:01
Color development is good, characters are easy to understand. There is moderate expansion and contraction, so it can be installed easily. It will not stretch easily with wind etc.
This review is about item#5834491.
I do not use it
1
From Japan
On 2016-07-10 06:19:12
The thickness is fluent. It can not be used as a substitute for Bali or reel
This review is about item#05834491.
Set on the outer edge of artificial forest
1
From Japan
On 2008-11-12 17:53:36
Hold it with both hands and pull it easily.
This review is about item#05834491.

Related Products