Buy more than* S$200* and get FREE SHIPPING

RSD High Grade 2 Layer Type Box

5.00 (1)
Overall Height (mm)
150
Color
Green
Material
Steel
Specification
2 stage Single swing Divider and Lock Function included With cushion Lockable
...see all>
Product Options
ADD TO CART
Medium Plate Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium Plate Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
410 X 87 x H49, pitch: 57 410 X 97 x H49 1PC 1 RSD-410 02447821 93.99 SGD
In stock
470 X 87 x H49, pitch: 57 410 X 97 x H49 1PC 1 RSD-470 02447846 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Screws and bolts
5
From Japan
On 2015-05-18 19:35:27
It is solid and easy to use.
This review is about item#02447846.

Related Products