Buy more than* S$200* and get FREE SHIPPING

Conductive Finger Cap

Surface Resistance (ohm)
1x105-7
Thickness (mm)
0.2
Length (mm)
45
...see all>
Product Options
ADD TO CART
Name Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Name Inner Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 13 Natural rubber, conductive carbon 1Box(50PC) 1 C-4 06394333 33.99 SGD
Shipped after 2018-01-26
1 21.5 - 1box(50pc) 1 C-1 06394306 41.99 SGD
Shipped after 2018-01-26
2 18.5 - 1box(50pc) 1 C-2 06394315 33.99 SGD
In stock
3 15.5 - 1box(50pc) 1 C-3 06394324 33.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products