Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Kito Chain Sling100

Using Metal Fittings (Link Chain)
SV063
Using Metal Fittings (top metal fitting)
VD063
Number of Chain
2
Chain Wire Diameter (mm)
6.3
Reach Dimensions (L)(mm)
1500
Working Load (t)
2
Type
Pin type doubles ring
...see all
Product Options
ADD TO CART
Using Metal Fittings (bottom metal fitting) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Using Metal Fittings (bottom metal fitting) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VSL063 4.1 1Set 1 DD-2SL 06345473 -
Discontinued
[x]
VF063 5.1 1Set 1 DD-2F 06345482 -
Discontinued
[x]
ADD TO CART

Related Products