Buy more than* S$200* and get FREE SHIPPING

Kito Chain Sling100

Using Metal Fittings (bottom metal fitting)
VSL080
Using Metal Fittings (Link Chain)
SV080
Using Metal Fittings (top metal fitting)
VD080
Number of Chain
2
Chain Wire Diameter (mm)
8
Reach Dimensions (L)(mm)
1500
Working Load (t)
3.2
Weight (kg)
6.5
Type
Pin type doubles ring
Description 2
The Kito bar-link-chain JIS-V class bears the highest strength
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DD-2SL 06345674 -
Discontinued
[x]
ADD TO CART

Related Products