NoteBuy more than* S$200* and get FREE SHIPPING

Kito Chain Sling100

Using Metal Fittings (bottom metal fitting)
VSL063
Using Metal Fittings (Link Chain)
SV063
Using Metal Fittings (top metal fitting)
VE063
Chain Wire Diameter (mm)
6.3
Reach Dimensions (L)(mm)
1500
Working Load (t)
1.25
Weight (kg)
2
Type
Pin type Single sling
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 S-ESL 06345376 -
Discontinued
[x]

Related Products