Buy more than* S$200* and get FREE SHIPPING

Jumbo stainless all purpose shears, straight blade

3.00 (2)
Cutting Ability (mm) Iron Plate
0.8, 0.8
Stainless Plate Cutting Capacity (mm)
0.5, 0.5
Overall Length (mm)
245, 245
Thickness (mm)
23, 23
Width (mm)
80, 80
Description 2
Polycarbonate corrugated sheet, tin plate,for cutting hard materials such as cardboard!
Specification
With safety guard, With safety guard, With a safety guard
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Straight blade 06177342 19.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Architecture
5
From Japan
On 2012-12-07 18:25:42
I could cut it than I thought.
This review is about item#06177342.
For steel tape cutting
1
From Japan
On 2012-08-08 18:41:30
I got pocky with about 20 times. I heard that the steel tape is not good. Monotaro's telephone correspondence was also cold, I will not buy it anymore.
This review is about item#06177342.

Related Products