Buy more than* S$200* and get FREE SHIPPING

Jumbo stainless all purpose shears, wave blade

2.67 (3)
Cutting Capability (mm)
1.0: Tin-wave plate 1.0: PVC wave plate, 1.0: Tin sheets 1.0: PVC corrugated sheeting
Overall Length (mm)
250, 250
Thickness (mm)
23, 23
Width (mm)
80, 80
Specification
With safety guard, With safety guard, With a safety guard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Waves edge 06177351 20.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Corrugated roof construction
1
From Japan
On 2018-05-17 10:43:32
I bought it by cutting and processing the polycarbonate plate, but the wave direction can only be cut one by one and the cut is coarse. Moreover, it is not suitable for fine processing because the rigidity of the cutting edge is weak.
Cutting of polycarbonate sheet
3
From Japan
On 2017-04-19 10:53:17
Although the shape of the blade is consistent with the corrugated sheet, it seems necessary to get used to it and to knack to do it well. I could not cut the cut smoothly.
This review is about item#6177351.
Cut the polycarbonate sheet
4
From Japan
On 2014-03-05 09:54:18
I used it to cut the polycave corrugated board. It is enough sharpness to cut the part of the wave, but it was not suited for straight cutting indeed.
This review is about item#06177351.

Related Products