Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Final Outer Diameter (mm) RoHS Directive Estimate Mass (kg/km) Conductor Cross-Section Area (mm2) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Final Outer Diameter (mm) RoHS Directive Estimate Mass (kg/km) Conductor Cross-Section Area (mm2) Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 22 10   1Roll 1 - 05838463 70.31 SGD
Shipped after 2017-07-24
- - - 22 20   1Roll 1 - 05838472 139.90 SGD
Shipped after 2017-07-24
- - - 38 20   1Roll 1 - 05838506 219.90 SGD
Shipped after 2017-07-24
- - - 38 30   1Roll 1 - 05838515 319.90 SGD
Shipped after 2017-07-28
- - - 22 30   1Roll 1 - 05838481 209.90 SGD
Shipped after 2017-07-24
- - - 38 10   1Roll 1 - 05838497 119.90 SGD
Shipped after 2017-07-24
About17 Correspondence 735 60 20   1Roll 1 Cabtyre cableWCT60 20m 02272682 379.90 SGD
Shipped after 2017-07-28
About9.6 Correspondence 200 14 30   1Roll 1 Cabtyre cableWCT14 30m 02272664 199.90 SGD
Shipped after 2017-07-24
About9.6 Correspondence 200 14 20   1Roll 1 Cabtyre cableWCT14 20m 02272655 119.90 SGD
Shipped after 2017-07-24
About17 Correspondence 735 60 30   1Roll 1 Cabtyre cableWCT60 30m 02272698 539.90 SGD
Shipped after 2017-07-28
About9.6 Correspondence 200 14 10   1Roll 1 Cabtyre cableWCT14 10m 02272646 62.27 SGD
Shipped after 2017-07-24
About17 Correspondence 735 60 10 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 Cabtyre cableWCT60 10m 02272673 219.90 SGD
Shipped after 2017-07-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-06-15 08:23:33
It was strong and good. The feeling of use is also supple and easy to use.
This review is about item#05838506.
During machine maintenance
5
From Japan
On 2016-09-25 03:06:02
It can be used without problems, is reasonable, very good.
This review is about item#05838463.
Extension of welding machine code
5
From Japan
On 2016-06-13 20:41:21
I could use it without problems at all.
This review is about item#02272673.
welding
3
From Japan
On 2016-05-13 15:56:06
I can use it for the time being.
This review is about item#02272646.
welding
3
From Japan
On 2015-11-30 20:50:42
It can be used normally.
This review is about item#05838463.
Welding operation
3
From Japan
On 2015-06-19 09:46:10
Can be used without problems.
This review is about item#02272646.
Semi-automatic welding machine Earth side line.
5
From Japan
On 2015-05-29 16:37:06
The product was very good, when unexpectedly good products came.
This review is about item#05838463.
As the cable of the welder got older
3
From Japan
On 2015-04-16 18:44:57
It is inexpensive and unlikely to be possible. I do not know because I have not used durability etc yet.
This review is about item#05838463.
Short distance welding
2
From Japan
On 2013-12-14 21:43:18
After all WCT, it is difficult to use at hand, because WRCT, which was hard to store even until it is used for hard extensions anyway, is used until now, even if the price is high, WRCT is recommended.
This review is about item#05838463.
Battery welding
4
From Japan
On 2012-11-25 18:23:49
I purchased 22sq. Although it is a thick cable, it is supple. Workability is also not bad. It is best if the sheath does not break under long-term use, but we can not draw conclusions immediately. It is more expensive compared to Fuji electric wire equivalent, but I do not understand the difference.
This review is about item#05838463.

Related Products