Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Table Tap

5.00 (3)
Compatible Electric Wire (mm2)
VFF 0.75, 1.25, 2.0
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Dimension (Length L x Width W x Thickness) (mm) Type Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length L x Width W x Thickness) (mm) Type Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78x45x20 For three ports 68 White 1PC 1 A-41H(W) 06611412 5.99 SGD
Shipped after 2018-06-25
78x45x20 For three ports 68 Black 1PC 1 A-41H(BK) 06611421 5.99 SGD
Shipped after 2018-06-25
111x43x21 For four ports 96 White 1PC 1 A-43H(W) 06611437 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tabletop
5
From Japan
On 2017-09-01 18:11:23
There is no metal fitting on the back, ELPA (Asahi Denki). With metal fittings on the back, Panasonic (Panasonic). Order without error.
This review is about item#6611437.
Work room outlet at home
5
From Japan
On 2016-11-18 00:31:29
The so-called table tap, which is generally commercially available, is also well-made, pilot lamps and switches are allocated for each outlet, its function is understood, but in a narrow room, power supply, lighting and measurement In order to supply AC 100 V of equipment and so on, it is not expensive, bad space factor, as mentioned above, but not simple, extra things purchased this time. TAP is useful ·
This review is about item#06611437.
Existing tap was damaged, there was a danger of electric shocking
5
From Japan
On 2016-06-10 14:42:19
After replacement it was beautiful and I did not have any problem because I wanted to see it replaced by a contractor.
This review is about item#06611412.

Related Products