Buy more than* S$200* and get FREE SHIPPING

Compatible Electric Wire (mm2)
VFF 1.6, 2.0
Rated Current (A)
15
Rated Voltage (V)
125
Type
For three ports
Weight (g)
95
Height (mm)
25
Color
White
Width (mm)
43
Length (mm)
88
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-52H 06611586 -
Discontinued
[x]
ADD TO CART

Related Products