Buy more than* S$200* and get FREE SHIPPING

Rain Proof Power Outlet

Rated Voltage (V)
125
Rating
125V 15A
Weight (g)
200
...see all>
Product Options
ADD TO CART
Compatible Wire Size Rated Current (A) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Rated Current (A) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
VVF 1.6mm,2.0mm - Two mouths 1PC 1 BA-230NH 46747522 17.49 SGD
In stock
VVF 1.6mm, 2.0mm 15 3 mouths 1PC 1 BA-222NH 46747513 -
Discontinued
[x]
ADD TO CART

Related Products