Buy more than* S$200* and get FREE SHIPPING

Ud Protector

3.00 (1)
Dimensions B (mm)
8
Dimensions A (mm)
30
Length (m)
1
Material
Vinyl chloride
Remarks
*Tape is not included with the products.
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ivory 1PC 1 UDN0-1C 06613293 6.86 SGD
In stock
Gray 1PC 1 UDN0-1G 06613327 6.86 SGD
Shipped after 2017-04-28
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used at the time of the wire transfer by the layout change
3
From Japan
On 2014-05-29 13:52:17
I was able to buy cheaply in coupon use
This review is about item#06613327.

Related Products