Buy more than* S$200* and get FREE SHIPPING

Ud Protector

3.00 (1)
Compatible Cable
VVF1.6x2 heart x1 article VVF2.0x3 heart x1 article
Dimensions B (mm)
11
Dimensions A (mm)
50
Length (m)
1
Material
Vinyl chloride
Remarks
*Tape is not included with the products.
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ivory 1PC 1 UDN1-1C 06613302 14.44 SGD
Shipped after 2017-06-30
Gray 1PC 1 UDN1-1G 06613336 14.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used on the floor.
3
From Japan
On 2013-01-29 13:34:03
Better if you have a double-sided tape.
This review is about item#06613336.

Related Products