Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

UD Protector

5.00 (1)
Compatible Cable
VVF1.6x2 fiber x 4 articles VVF1.6 x 3 fibers x 3 articles VVF2.6 x 3 fibers x 2 articles
Dimensions B (mm)
16
Dimensions A (mm)
70
Overall Length (m)
1
Length (m)
1
Material
Vinyl chloride
Remarks
*Tape is not included with the products.
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ivory 1PC 1 UDN2-1C 06613311 21.29 SGD
In stock
Gray 1PC 1 UDN2-1G 06613345 21.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used as an outlet code cover of the personal computer.
5
From Japan
On 2014-09-17 16:31:06
Until now, the outlet of the code and the Internet of the code in place through which frequently It was Yes and pasted on the floor with duct tape. To come and sticky, with or through across Since the appearance was also bad buy did Monotarou. Even thickness length is also perfect. Okay also droppings. It looks beautiful and perfect. Even went to buy in an electronics store was saved not be kind.
This review is about item#06613311.

Related Products