Buy more than* S$200* and get FREE SHIPPING

HSS Straight Shank Drills

4.10 (42)
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
Application
Drill for ironwork
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 18 40 High-speed-steel (HSS) 1Box(10PC) 1 SD 1.0 06630863 19.99 SGD
In stock
1.1 20 42 High-speed-steel (HSS) 1Box(10PC) 1 SD 1.1 06704397 23.99 SGD
In stock
1.2 20 42 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 1.2 06704406 21.99 SGD
In stock
1.3 22 45 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 1.3 06704415 23.99 SGD
In stock
1.4 23 48 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 1.4 06704424 23.99 SGD
In stock
1.5 23 48 High-speed-steel (HSS) 1Box(10PC) 1 SD 1.5 06627424 19.99 SGD
In stock
1.6 25 50 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 1.6 06627433 21.99 SGD
In stock
1.7 25 50 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 1.7 06704433 23.99 SGD
In stock
1.8 28 52 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 1.8 06704442 22.99 SGD
In stock
1.9 28 52 High-speed-steel (HSS) 1Box(10PC) 1 SD 1.9 06704451 22.99 SGD
In stock
2.0 29 55 High-speed-steel (HSS) 1Box(10PC) 1 SD 2.0 06627442 19.99 SGD
In stock
2.1 29 55 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 2.1 06704467 22.99 SGD
In stock
2.2 33 58 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 2.2 06704476 22.99 SGD
In stock
2.3 33 58 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 2.3 06704485 21.99 SGD
In stock
2.4 35 61 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 2.4 06704494 22.99 SGD
In stock
2.5 35 61 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 2.5 06627451 19.99 SGD
In stock
2.6 37 64 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 2.6 06704503 21.99 SGD
In stock
2.7 37 64 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 2.7 06704512 21.99 SGD
In stock
2.8 39 67 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 2.8 06704521 21.99 SGD
In stock
2.9 42 71 High-speed-steel (HSS) 1Box(10PC) 1 SD 2.9 06704537 22.99 SGD
In stock
3.0 42 71 High-speed-steel (HSS) 1Box(10PC) 1 SD 3.0 06627467 18.99 SGD
In stock
3.1 42 71 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 3.1 06704546 25.99 SGD
In stock
3.2 42 71 High-speed-steel (HSS) 1Box(10PC) 1 SD 3.2 06704555 22.99 SGD
Shipped after 2018-02-22
3.3 45 73 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 3.3 06627476 22.99 SGD
In stock
3.4 45 73 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 3.4 06704564 24.99 SGD
In stock
3.5 45 73 High-speed-steel (HSS) 1Box(10PC) 1 SD 3.5 06627485 22.99 SGD
In stock
3.6 48 76 High-speed-steel (HSS) 1Box(10PC) 1 SD 3.6 06704573 25.99 SGD
In stock
3.7 48 76 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 3.7 06704582 26.99 SGD
In stock
3.8 48 76 High-speed-steel (HSS) 1Box(10PC) 1 SD 3.8 06704591 24.99 SGD
In stock
3.9 51 79 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 3.9 06704607 -
Discontinued
[x]
4.0 54 83 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 4.0 06627494 24.99 SGD
In stock
4.1 54 83 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 4.1 06704616 -
Discontinued
[x]
4.2 54 83 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 4.2 06627503 29.99 SGD
In stock
4.3 54 83 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 4.3 06704625 30.99 SGD
In stock
4.5 56 86 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 4.5 06627512 29.99 SGD
In stock
4.6 56 86 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 4.6 06704643 37.99 SGD
In stock
4.7 59 89 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 4.7 06704652 -
Discontinued
[x]
4.8 59 89 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 4.8 06704661 37.99 SGD
In stock
4.9 62 92 High-speed-steel (HSS) 1Box(10PC) 1 SD 4.9 06704677 -
Discontinued
[x]
5.0 62 92 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 5.0 06627521 33.99 SGD
In stock
5.1 62 92 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 5.1 06704686 43.99 SGD
In stock
5.2 64 95 High-speed-steel (HSS) 1Box(10PC) 1 SD 5.2 06704695 39.99 SGD
In stock
5.3 64 95 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 5.3 06704704 -
Discontinued
[x]
5.4 64 95 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 5.4 06704713 43.99 SGD
In stock
5.5 64 95 High-speed-steel (HSS) 1Box(10PC) 1 SD 5.5 06627537 39.99 SGD
In stock
5.6 67 98 High-speed-steel (HSS) 1Box(10PC) 1 SD 5.6 06704722 -
Discontinued
[x]
5.8 67 98 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 5.8 06704747 -
Discontinued
[x]
6.0 70 102 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 6.0 06627546 -
Discontinued
[x]
6.1 70 102 High-speed-steel (HSS) 1Box(10PC) 1 SD 6.1 06704765 -
Discontinued
[x]
6.2 70 102 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 6.2 06704774 -
Discontinued
[x]
6.3 70 102 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 6.3 06704783 -
Discontinued
[x]
6.4 73 105 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 6.4 06704792 -
Discontinued
[x]
6.5 73 105 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 6.5 06630872 50.99 SGD
In stock
6.6 73 105 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 6.6 06704801 -
Discontinued
[x]
6.8 73 105 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 6.8 06627555 61.99 SGD
In stock
6.9 73 105 High-speed-steel (HSS) 1Box(10PC) 1 SD 6.9 06704826 -
Discontinued
[x]
7.0 73 105 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 7.0 06627564 -
Discontinued
[x]
7.1 75 108 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 7.1 06704835 -
Discontinued
[x]
7.2 75 108 High-speed-steel (HSS) 1Box(10PC) 1 SD 7.2 06704844 -
Discontinued
[x]
7.5 78 111 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 7.5 06630881 -
Discontinued
[x]
7.8 81 114 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 7.8 06704896 -
Discontinued
[x]
8.0 81 114 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 8.0 06627573 69.99 SGD
In stock
8.2 84 117 High-speed-steel (HSS) 1Box(10PC) 1 SD 8.2 06725311 -
Discontinued
[x]
8.3 84 117 High-speed-steel (high-speed steel) HSS 1Box(10PC) 1 SD 8.3 06725327 -
Discontinued
[x]
8.4 87 121 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 8.4 06704941 -
Discontinued
[x]
8.5 87 121 High-speed-steel (HSS) 1Box(5PC) 1 SD 8.5 06627582 41.99 SGD
In stock
8.6 87 121 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 8.6 06704957 -
Discontinued
[x]
8.7 87 121 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 8.7 06704966 -
Discontinued
[x]
8.8 89 124 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 8.8 06704975 -
Discontinued
[x]
9.0 89 124 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 9.0 06627591 44.99 SGD
In stock
9.1 89 124 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 9.1 06704993 -
Discontinued
[x]
9.2 92 127 High-speed-steel (HSS) 1Box(5PC) 1 SD 9.2 06705002 -
Discontinued
[x]
9.5 92 127 High-speed-steel (HSS) 1Box(5PC) 1 SD 9.5 06630897 56.99 SGD
In stock
9.8 95 130 High-speed-steel (HSS) 1Box(5PC) 1 SD 9.8 06705054 -
Discontinued
[x]
10.0 95 130 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 10.0 06627607 55.99 SGD
In stock
10.2 98 133 High-speed-steel (HSS) 1Box(5PC) 1 SD 10.2 06705081 72.99 SGD
In stock
10.3 98 133 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 10.3 06627616 -
Discontinued
[x]
10.4 98 133 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 10.4 06705097 -
Discontinued
[x]
10.5 100 137 High-speed-steel (HSS) 1Box(5PC) 1 SD 10.5 06630906 65.99 SGD
In stock
11.0 103 140 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 11.0 06627625 -
Discontinued
[x]
11.1 103 140 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 11.1 06705142 -
Discontinued
[x]
11.5 106 143 High-speed-steel (HSS) 1Box(5PC) 1 SD 11.5 06630915 -
Discontinued
[x]
11.7 109 146 High-speed-steel (high-speed steel) HSS 1Box(5PC) 1 SD 11.7 06705194 -
Discontinued
[x]
12.0 111 149 High-speed-steel (HSS) 1Box(5PC) 1 SD 12.0 06627634 81.99 SGD
In stock
12.5 114 152 High-speed-steel (HSS) 1Box(5PC) 1 SD 12.5 06630924 -
Discontinued
[x]
13.0 114 152 High-speed-steel (HSS) 1Box(5PC) 1 SD 13.0 06627643 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 20
4 star 11
3 star 7
2 star 3
1 star 1
Review Rating: 4.10
42 Customer Reviews
The reviews are automatic translation.
Drilling to steel materials
4
From Japan
On 2017-09-11 17:57:04
It was good at a very reasonable price. However, it breaks more than expensive maker items I feel easy but I think that it is a consumable part, so it is enough.
This review is about item#6627503.
Metal Processing
3
From Japan
On 2017-06-28 15:46:50
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#6627451.
drilling
5
From Japan
On 2017-03-24 18:30:33
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6705072.
Sus304, 5t drilling hole
5
From Japan
On 2016-07-06 16:11:15
About 150 items were amazing, it was pretty good, after that it gently sharpened and the cutting ability recovered. I also want to use it next time.
This review is about item#06704503.
H hole drilling
5
From Japan
On 2016-04-27 14:08:22
It was cheap due to stock disposal, so C / P was very high.
This review is about item#06705054.
Drilling of castings
4
From Japan
On 2015-12-13 19:39:41
Although it is an oversea item, there is no problem.
This review is about item#06704546.
Drilling of iron plate.
3
From Japan
On 2015-08-20 16:58:54
There is no problem so far.
This review is about item#06627607.
We are chamfering through holes with a drilling machine.
5
From Japan
On 2015-02-12 13:53:46
It is indeed comparable to domestic main manufacturer products.
This review is about item#06627607.
It is machining a hole with a depth of 35 mm, material equivalent to S15C
5
From Japan
On 2014-09-07 19:04:38
Thinning is done, so straight traveling is good, 35 drill holes can be made with 2.5 drill, 400 to 600 pieces can be processed
This review is about item#06627451.
64 Titanium drilling
4
From Japan
On 2014-04-08 19:26:22
Please let me know if you are processing 64 titanium with us drilling machine and have dedicated drill etc
This review is about item#06704451.

Related Products