Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rated Primary Voltage (V)
100/200
Rated Primary Current (kVA)
5
Current Adjustment Range (A)
40 to 110
Rated Secondary Current (A)
110
Secondary No-load Voltage (V)
40
Usage Rate (%)
10
Outside Dimension (depth D x Width W x Height H) (mm)
180x350x270
Description 2
Welding, so you can consume less power because it is low voltage welding machine, it is very economical. In addition, it is safe because it is low voltage.
...see all>
Product Options
ADD TO CART
Compatible welding rod (mm) Cycle(Hz) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible welding rod (mm) Cycle(Hz) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi1.4?3.2 50 19 1PC 1 SSY-121R 06652563 -
Discontinued
[x]
phi1.4 - 3.2 60 18.5 1PC 1 SSY-122R 06652572 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 14
4 star 6
3 star 3
2 star 0
1 star 0
Review Rating: 4.48
23 Customer Reviews
The reviews are automatic translation.
Welding operation
4
From Japan
On 2018-01-29 17:46:09
I was able to weld cleanly for small size. At this price, I got enough work.
This review is about item#6652563.
· Repair of farm equipment
3
From Japan
On 2017-06-21 18:38:07
· There are almost no opportunities to use. · To master it, practice is necessary.
This review is about item#6652572.
Maintenance of agricultural machinery
4
From Japan
On 2017-06-19 16:59:30
We are using 3 phase 200V, welding is working without problems. But I think that the code is a little short.
This review is about item#6652572.
various
5
From Japan
On 2017-05-01 19:56:59
It is very good. Since it was able to be used in a generator, it can be used even on the road.
This review is about item#6652572.
Welding of tire chain connection
5
From Japan
On 2017-01-19 10:35:18
Using welding rod 2.0 at 100 v, it was a perfect workmanship. Satisfaction, satisfaction,
This review is about item#6652572.
welding
4
From Japan
On 2016-04-20 21:57:02
Easy to use
This review is about item#06652572.
Welding 3 mm steel material
5
From Japan
On 2015-12-10 01:08:31
It was used with a 1.6 mm welding rod at 100 v, 3 mm steel material could be welded tightly! Bargain for this price.
This review is about item#06652572.
Welding operation
3
From Japan
On 2015-08-20 16:27:59
There is no problem so far.
This review is about item#06652563.
As a take-out welder
5
From Japan
On 2014-12-05 21:58:57
Although I do not know because it was used at 200 V, the arc appeared extremely vigorously (2.6 mm used), the image of the compact welding machine changed. Until now I was using Home Arc Navi Plus, but there was no momentum of the arc, the petapeta and the welding rod (1.6 mm) arrived, and it was impossible for a little thick thing. Welding machine of about 10,000 yen was giving up to the extent of toy rather than using it as practical, but since evaluation was good, it purchased. Next time I want to challenge at 100V. (It is good to choose the voltage at 200 V if it is not good)
This review is about item#06652572.
Building site
3
From Japan
On 2014-12-05 20:43:24
very good.
This review is about item#06652563.

Related Products