Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inscribed Circle Diameter (d) Tolerance (mm) Thickness (mm) Thickness (s) Tolerance (mm) Application Corner Height (m) Tolerance (mm) 2014 TRUSCO Published Page Hole Diameter d1 (phi mm) Material Corner Radius rc (mm) TRUSCO Part Number Holes With/Whithout Breaker Relief Angle (degree) Corner Radius (mm) Egocentric Hole Diameter (phi mm) Inscribed Circle Diameter (phi mm) Specification Cutting Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Diameter (d) Tolerance (mm) Thickness (mm) Thickness (s) Tolerance (mm) Application Corner Height (m) Tolerance (mm) 2014 TRUSCO Published Page Hole Diameter d1 (phi mm) Material Corner Radius rc (mm) TRUSCO Part Number Holes With/Whithout Breaker Relief Angle (degree) Corner Radius (mm) Egocentric Hole Diameter (phi mm) Inscribed Circle Diameter (phi mm) Specification Cutting Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Medium cutting - - - NS730 - 347-2035 - - - 0.4 - 5.16 12.7 90 degree square, negatives - 1Box(10PC) 1 SNMG120404L-S 10429587 -
Discontinued
[x]
- - - Medium cutting - - - NS730 - 347-2582 - - - 0.8 - 5.16 12.7 90 degree square, negatives - 1Box(10PC) 1 SNMG120408L-S 10429596 -
Discontinued
[x]
- - - - - 1-0533 - T6030 - 347-2591 - - - - - - - - - 1Box(10PC) 1 SNMG120408L-S 04787124 -
Discontinued
[x]
- - - - - - - T9025 - - - - - - - - - - - 1Box(10PC) 1 SNMG120408L-S 06607991 -
Discontinued
[x]
- - - - - - - NS530 - - - - - - - - - - - 1Box(10PC) 1 SNMG120408L-S 04787106 -
Discontinued
[x]
- - - Medium cutting - - - GT730 - 347-2027 - - - 0.4 - 5.16 12.7 90 degree square, negatives - 1Box(10PC) 1 SNMG120404L-S 10429562 -
Discontinued
[x]
- - - - - 1-0533 - T6030 - 347-2043 - - - - - - - - - 1Box(10PC) 1 SNMG120404L-S 04786056 -
Discontinued
[x]
- - - Medium cutting - - - GT730 - 347-2574 - - - 0.8 - 5.16 12.7 90 degree square, negatives - 1Box(10PC) 1 SNMG120408L-S 10429571 -
Discontinued
[x]
- - - - - - - T9025 - 701-7286 - - - - - - - - - 1Box(10PC) 1 SNMG120412L-S 06607921 -
Discontinued
[x]
+/-0.05 to +/-0.13 4.76 +/-0.13 Medium cutting, for stainless steel +/-0.08 to +/-0.18 - 5.16 T9035 0.4 347-2060 Yu SType 0 - Left hand - 12.7 - 12.7 1Box(10PC) 1 SNMG120404L-S 08469937 -
Discontinued
[x]
+/-0.05 to +/-0.13 4.76 +/-0.13 Medium cutting, for stainless steel +/-0.08 to +/-0.18 - 5.16 T9035 0.4 347-2116 Yu SType 0 - Right hand - 12.7 - 12.7 1Box(10PC) 1 SNMG120404R-S 08469973 -
Discontinued
[x]
+/-0.05 to +/-0.13 4.76 +/-0.13 Medium cutting, for stainless steel +/-0.08 to +/-0.18 - 5.16 T9035 0.8 347-2612 Yu SType 0 - Left hand - 12.7 - 12.7 1Box(10PC) 1 SNMG120408L-S 08470131 -
Discontinued
[x]
+/-0.05 to +/-0.13 4.76 +/-0.13 Medium cutting, for stainless steel +/-0.08 to +/-0.18 - 5.16 T9035 0.8 347-2698 Yu SType 0 - Right hand - 12.7 - 12.7 1Box(10PC) 1 SNMG120408R-S 08470174 -
Discontinued
[x]
+/-0.05 to +/-0.13 4.76 +/-0.13 Medium cutting, for stainless steel +/-0.08 to +/-0.18 - 5.16 T9035 1.2 347-3210 Yu SType 0 - Left hand - 12.7 - 12.7 1Box(10PC) 1 SNMG120412L-S 08470357 -
Discontinued
[x]
+/-0.05 to +/-0.13 4.76 +/-0.13 Medium cutting, for stainless steel +/-0.08 to +/-0.18 - 5.16 T9035 1.2 347-3236 Yu SType 0 - Right hand - 12.7 - 12.7 1Box(10PC) 1 SNMG120412R-S 08470427 -
Discontinued
[x]
ADD TO CART

Related Products