Buy more than* S$200* and get FREE SHIPPING

Holder

Tip Size
11
Lead Angle
Le 1degreedegrees
Minimum Cutting Diameter D (phi mm)
12
Dimensions l2 (mm)
25
Dimensions f (mm)
6.6
Dimension l3 (mm)
-
Dimension l1 (mm)
125
Dimension h (mm)
15
Dimension d (phi mm)
16
Dimensions b (mm)
15
Egocentric
Right
Type
Screw-on method
TRUSCO Part Number
349-9952
Specification
Bit for inside diameter
Application
Inside diameter, screw cutter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SNR0010K11 04789933 189.90 SGD
In stock
ADD TO CART

Related Products