Buy more than* S$200* and get FREE SHIPPING

Insert

3.00 (1)
Holes With/Whithout
Without
Cutting Range
Finishing to medium cutting
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
20
Thickness Tolerance (mm)
+/-0.025
Nose Position Tolerance (mm)
+/-0.025
Work Material
K(cast iron)/N(nonferrous metal)/S(Difficult to cut material)/H (high hardness material)
Shape
Equilateral triangle 60 degree degrees
Material
TH10
...see all
Product Options
ADD TO CART
Caution Inscribed Circle Diameter (phi mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Inscribed Circle Diameter (phi mm) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Changed to sequential perforated type 12.7 4.76 349-2940 1Box(10PC) 1 TEEN43ZFR 04799891 129.90 SGD
In stock
- 9.525 3.18 349-2885 1Box(10PC) 1 TEEN32ZFR 04799785 87.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use the cutting of FC250 casting.
3
From Japan
On 2008-01-25 12:24:59
10-year position we use. That there is no you consider other.
This review is about item#04799891.

Related Products