Buy more than* S$200* and get FREE SHIPPING

Insert

Corner Height Tolerance (mm)
+/-0.025
Hole Diameter d1(Φmm)
3.81
Thickness s (mm)
4.76
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Egocentric
Left
Inscribed Circle Diameter (phi mm)
9.525
...see all
Product Options
ADD TO CART
TRUSCO Part Number Corner Radius rc (mm) Holes With/Whithout Cutting Range Breaker Work Material Shape Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Corner Radius rc (mm) Holes With/Whithout Cutting Range Breaker Work Material Shape Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.2 Yes Cutting and finishing, with liberty CType - - X407 - 1Box(10PC) 1 TNGG160402L-C 04802192 -
Discontinued
[x]
- 0.4 Yes Cutting and finishing, with liberty CType - - GT530 - 1Box(10PC) 1 TNGG160404L-C 04802393 -
Discontinued
[x]
- 0.8 Yes Cutting and finishing, with liberty CType - - GT530 - 1Box(10PC) 1 TNGG160408L-C 06096011 -
Discontinued
[x]
- 0.2 Yes cutting finish, with hand C- P (steel) / K (cast iron) Equilateral triangle 60 degree NS530 Negative 1Box(10PC) 1 TNGG160402L-C 04802183 -
Discontinued
[x]
345-1828 0.2 Available Accuracy finish C-SHAPE P (steel)/M (stainless ) Equilateral triangle 60 degree degrees GH330 Negative 1Box(10PC) 1 TNGG160404L-C 04802384 129.90 SGD
In stock
- 0.4 available Precision finishing - P (steel)/K (cast iron) 60 degree equilateral triangle NS530 Negative 1Box(10PC) 1 TNGG160404L-C 04802402 -
Discontinued
[x]
- 0.8 Available Accuracy finish - P (steel)/K (cast iron) Equilateral triangle 60 degree degrees NS530 Negative 1Box(10PC) 1 TNGG160408L-C 04802743 -
Discontinued
[x]
ADD TO CART

Related Products